Shop All Stretch Wrap
Lavex
18'' x 4200' 2 Mil Thick Clear Polyethylene Shrink Bundling Film
Mfr # 422SHR184200
Zoro # G811518623
product price: $349.99
/ea
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lavex
- MFR # 422SHR184200
- Zoro # G811518623
- Country of Origin United States
- Category Stretch Wrap
Description
Designed for utmost versatility this Lavex 18'' x 4200' 2 mil clear polyethylene shrink bundling film is perfect for your fast-paced commercial environment. Manufactured from a three-layer blend of polyethylene this film is tough and strong and will stand up to use. It is designed for use with automated packaging equipment including heat tunnels and shrink wrap guns to achieve a tight ''bullseye'' closure. The film boasts a consistent shrink performance of 60-80% MD and 0-20% TD.Designed for superior strength this 2 mil film gives you increased flexibility without sacrificing strength which makes it less susceptible to rips and tears than other types of film. Its clear design even enables fast identification of contents in busy settings. In addition its puncture resistance will keep its contents safe. Perfect for packers processors and foodservice you can feel good knowing this product is made to last with even thickness and clarity!Overall Dimensions:Length: 4200'Width: 18''Thickness: 2 mil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 1 lb., Stainless Steel (12899)
- LEE Inkless Fingerprint Pad, 2 1/4 x 1 3/4, Black (03027)
- HANGMAN Clip Strip 12", Anodized, Polybagged (CSA-12)
- PENTEL Lead Refills, 0.9mm, PK15 (PEN509HB)
- LAVEX 15'' x 1476' 30 Gauge Pre-Stretched Hand Pallet Wrap / Stretch Film, 4PK (18315301476)
- LAVEX Pro 18'' x 1500' 80 Gauge Heavy-Duty Hand Pallet Wrap / Stretch Film, 4PK (18318801500)
- LAVEX 20'' x 5000' 80 Gauge Machine Pallet Wrap / Stretch Film (18320805000)
- LAVEX 18'' x 1500' 80 Gauge Black Tint Stretch Wrap / Hand Film, 4PK (183HFBLK1500)
- WRAP TITE Cast Biodregradable Hand Stretch Wrap 18in. W x 1500ft L, 4PK (CHF1880A-BIO)
- ENCORE PACKAGING 12" to 20" Stretch Film Dispenser 24"L (EP-880)
- BSC PREFERRED 5'' x 150 Gauge x 600' Extended Core Bundling Film, 12PK (TNBEC905)
- Lavex Stretch Wrap