Shop All Bathroom Partitions & Accessories
Lavex
18'' x 42'' Stainless Steel Urinal Partition
Mfr # 712SSUP1842
Zoro # G911624330
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lavex
- MFR # 712SSUP1842
- Zoro # G911624330
- Country of Origin China
- Category Bathroom Partitions & Accessories
Description
This Lavex urinal partition is designed for ultimate privacy and durability. It is constructed of 20 gauge 304 type stainless steel with a sturdy honeycomb paper core. A mounting kit is included for easy installation. Make sure your restroom is properly equipped to provide maximum comfort for guests. Durable Stainless Steel Construction : This partition is made of 20 gauge 304 type stainless steel for a sturdy construction designed to hold up against the wear and tear of daily use. It is also built with a durable honeycomb paper core for added strength. Mounting Kit : A mounting kit is included with this partition to get you started right away! The kit ensures quick and easy installation of this essential restroom accessory. Maximum Privacy and Comfort : While your front of the house environment is essential for guests to enjoy their experience at your restaurant store or office the restroom is important too! With this partition you can make sure your restroom is properly equipped so that guests can feel comfortable there as well.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Flange, Spigot, 1-1/4 in Pipe Size (856-012)
- WINGITS 18" L, Contemporary, Stainless Steel, Grab Bar, polished (WGB5MEPS18)
- SMITH-BLAIR Saddle Clamp, Double Bale, 3/4 Outlet (31300019206000)
- ZSI Beta Clamps, Heavy Series, 3/4 In Pipe (H4017S)
- PRIME-LINE Slide Latch, 3-1/2 in. on Center Mounting Holes, with Fasteners Single Pack (656-8297)
- RICHELIEU 3inch 76 mm Utility Metal Hook, Chrome (40000140)
- DELTA Trinsic, Twl Ring Champagne Brnz (759460-CZ)
- METPAR CORP Polymer Bathroom Partition Panel - 57-3/4" W x 55" H Gray (5160GD)
- HDL HARDWARE Alcove Bracket Pak (15330)
- ASI GLOBAL PARTITIONS 1-1/2" x 2" Inswing Door Stop and Keeper, Aluminum Alloy (40-8562305)
- BRADLEY Bradley Metal Toilet Partition Bottom Hinge Kit, Zamak, Baked Enamel - HDWT-T110 (HDWT-T110)
- Lavex Bathroom Partitions & Accessories