Shop All Roller Conveying
Lavex
18'' x 36'' Gravity Conveyor with 1 1/2'' Polyurethane Coated Rollers and 6'' Centers
Mfr # 250U18W3PRS14G1863U
Zoro # G911590956
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lavex
- MFR # 250U18W3PRS14G1863U
- Zoro # G911590956
- Country of Origin United States
- Category Roller Conveying
Description
Upgrade your material handling system with this Lavex 18'' x 36'' gravity conveyor with 1 1/2'' polyurethane coated rollers and 6'' centers. Ideal for use in warehouses shipping departments and assembly areas this unit requires no motor to operate providing a simple cost-effective solution to easily transport products in your facility. It not only reduces the reliance on a fork truck but also minimizes carrying and lifting to alleviate strain on employees. With an ample 500 lb. capacity when fully supported this conveyor helps you move products wherever you need them!The unit features a 12 gauge powder-coated steel frame for ultimate durability and long-lasting use. It also includes 1 1/2'' galvanized steel rollers with polyurethane covers. These covers work to limit conveyor noise increase grip between the product and roller and extend the life of the rollers. They boast a temperature rating from -80 to 200 degrees Fahrenheit. Suitable for both indoor and outdoor conditions this versatile conveyor is just what your industrial facility needs to boost productivity!Overall Dimensions:Length: 36''Width: 18''Height: 2 1/2''Capacity: 500 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self Dumping Hopper, 6000 lb., Gray (50099 GRAY)
- ASHLAND CONVEYOR Roller Conveyor, 34 in. W, 1 Leg Per Unit (CDLR16F05S05 27EW N5)
- BALLYMORE 93 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (WA063214P)
- PEERLESS CHAIN 3/16 SPAS, HDG, UPC, 8058105 (8058105)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 36BF (KG36)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 51BF (KG51 AB1)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 25BF (SG25)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 13BF (KG13)
- ASHLAND CONVEYOR Roller Conveyor, 10 ft. L, 39BF (5F10T06B39)
- COMPONENT HARDWARE Stainless Steel Conveyor Bearing for 1-5 (B29-0080)
- ASHLAND CONVEYOR StStl Replacement Roller, 1.9In Dia, 16BF (KS16)
- Lavex Roller Conveying