Shop All Roller Conveying
Lavex
18'' x 3' Gravity Conveyor with Legs 1 1/2'' Polyurethane-Coated Rollers and 4 1/2'' Centers
Mfr # 25014G18453USET
Zoro # G511568867
Free Shipping & Returns
$427.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lavex
- MFR # 25014G18453USET
- Zoro # G511568867
- Country of Origin China
- Category Roller Conveying
Description
Upgrade your material handling system with this Lavex gravity conveyor. Ideal for use in warehouses shipping departments and assembly areas this conveyor can be used in both permanent and temporary conveyor lines. This handy set includes the conveyor frame rollers and stationary support legs. This durable unit boasts a 12 gauge steel frame with a blue powder-coated finish. It requires no motor to operate providing a simple cost-effective solution for transporting products in your facility.This model features an ample 3' length with a usable width of 16'' between the frames to transport product. It features 1 1/2'' diameter rollers constructed of galvanized steel with a polyurethane coating to reduce noise increase grip and extend the life of the rollers. These rollers have 4 1/2'' centers between each. For additional versatility this model features stationary adjustable legs. These legs can adjust the working height of the unit from 23'' to 38 1/4'' and they can be pivoted so that one end of the conveyor is higher than the other.Overall Dimensions:Length: 3'Width: 18''Height: 23'' - 38 1/4''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ 10"x3" Polyurethane ON Steel KEYED Drive Wheel, 1-1/4" BORE, 2,200 (HD-10-PS-KDW-114)
- PEERLESS CHAIN 3/16X1 LAP LINK, ZP, UPC, 4417640 (4417640)
- FOOT MASTER Leveling Caster, 50 mm Nylon Wheel, M12x1.75P Stem, Swivel, 280 kg Cap, NBR Foot Pad, Ivory (GD-60-S-NYN)
- ZORO SELECT Rope, 300ft, Blk/Yllw, 2600lb., Polyprpylne (340483-00300-115)
- ASHLAND CONVEYOR Roller Conveyor, 58 in. W, 2 Legs Per Unit (CDLR16F05S05 51EW CN51A3 30)
- ASHLAND CONVEYOR Galv Covered Roller, 1.9In Dia, 19BF (KG19 PU1/8 AB1)
- ASHLAND CONVEYOR Roller Conveyor, 10 ft. L, 22BF (11F10EG15B22)
- OMNI METALCRAFT Omni Metalcraft Lineshaft 3' Drive Conveyor - 1.9" Dia. 22"BF, 1 HP (LSDS1.9X16-22-3-3-F60-1-CD)
- GLOBAL INDUSTRIAL 24in Angle End Stop & Hardware for Roller Conveyors, 12 Gauge Steel (293189)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 30BF (KG30 AB1)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 39BF (KG39 AB1)
- Lavex Roller Conveying