Shop All Plastic Bags
Lavex
18'' x 24'' 4 Mil Pink Anti-Static Polyethylene Layflat Bag, 250PK
Mfr # 422AST18244
Zoro # G911517649
product price: $181.99
/pk 250, $0.73/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lavex
- MFR # 422AST18244
- Zoro # G911517649
- Country of Origin United States
- Category Plastic Bags
Description
Easily package and display electronic parts with this Lavex 18'' x 24'' 4 mil pink anti-static bag. Manufactured from 100% virgin low-density polyethylene LDPE this plastic bag contains no added toxins or heavy metals. Its anti-static design allows you to store a variety of electrical parts so they are safely put where they need to be. Plus the bag is able to be heat sealed and features a bottom seal construction.Designed for superior strength this 4 mil bag offers increased flexibility without sacrificing strength which makes it less susceptible to rips and tears than other bags. Its transparent pink design even enables fast identification of contents in busy settings. The pink color simultaneously sets it apart from the similar black conductive bags. Plus its anti-static construction meets the MIL-PRF81705E Type III and EIA-541 static decay requirements and is amine-free. Ideal for item packaging and presentation this bag is a versatile addition to any establishment where electronic parts are kept!Overall Dimensions:Width: 18''Height: 24''Thickness: 4 mil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Storage Box, 12 PK (26757)
- SCOTCH Sheet, Laminate, Lug, Clear, PK5 (LS8535G)
- SCHWARZ SUPPLY Schwarz Supply SP-3005 5 in. X 750 ft. Stretch Film Roll (108174)
- MARKAL Paint Crayon, Large Tip, Brown Color Family, 12 PK (80229)
- LAVEX 48'' x 36'' x 72'' 1.5 Mil Clear Gusseted Polyethylene Pallet Cover on a Roll, 110PK (130BR483672L)
- LAVEX 3'' x 3'' 1.5 Mil Clear Polyethylene Auto Style Pre-Opened Bag on a Roll, 4500PK (130A0303LC)
- LAVEX 78'' x 9'' x 90'' 3 Mil Polyethylene King Sized Mattress Bag on a Roll, 45PK (422MB7809903)
- LAVEX 8'' x 12'' 2 Mil Clear Polyethylene Auto Style Pre-Opened Bag on a Roll, 1000PK (130A08122C)
- LAVEX 9'' x 12'' 1.5 Mil Clear Polyethylene Auto Style Pre-Opened Bag on a Roll, 1250PK (130A0912LC)
- LAVEX 68'' x 65'' x 82'' 2 Mil Clear Gusseted Polyethylene Pallet Cover on a Roll, 50PK (130B68658222)
- CENTURION Bag Plastic W Hang Hole 6X9In (1183)
- Lavex Plastic Bags