Lavex

18'' x 1476' 55 Gauge Hand Pallet Wrap / Stretch Film, 4PK


product price: $90.99
/pk 4, $22.75/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Featuring a special formulation of LLDPE plastic this Lavex 18'' x 1476' 70 gauge equivalent pallet wrap / stretch film is perfect for handwrapping pallets of heavy weight product or for bundling packages for shipping and storage. This type of stretch film is also good for keeping product protected from the elements. You can be confident that this Lavex film will get the job done! Made of LLDPE Plastic : Made of clear cast LLDPE Linear lowdensity polyethylene plastic with superior strength you can use minimal film to hold back heavy loads thus reducing waste. It's a classic nofrills choice for keeping product protected from the elements. Specially Formulated : Featuring a special formulation of LLDPE plastic this stiff punctureresistant pallet wrap film offers the equivalent performance of a 70 gauge film in a 55 gauge product! Plus the patented resins provide unrivaled loadholding force so you can be sure you have a superior product. 3'' Diameter Core : Boasting a 3'' diameter core this film fits comfortably on most dispensers for quick and efficient use time and time again. Plus the 18'' width allows you to easily maneuver around product. Clear Material : The clear cast construction makes this wrap ideal for use with RFID and other scanning technology while ensuring quieter unwinding than with its blown counterpart.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.