Shop All Roller Conveying
Lavex
18'' x 120'' Medium-Duty Gravity Conveyor with 1 15/16'' Galvanized Steel Rollers and 6'' Centers
Mfr # 2501810WURS19G15610
Zoro # G611568903
Free Shipping & Returns
$554.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lavex
- MFR # 2501810WURS19G15610
- Zoro # G611568903
- Country of Origin United States
- Category Roller Conveying
Description
Upgrade your material handling system with this Lavex 18'' x 120'' gravity conveyor with 1 15/16'' galvanized steel rollers and 6'' centers. Ideal for use in warehouses shipping departments and assembly areas this unit requires no motor to operate providing a simple cost-effective solution to easily transport products in your facility. It not only reduces the reliance on a fork truck but also minimizes carrying and lifting to alleviate strain on employees. With an ample 5360 lb. capacity when fully supported this conveyor helps you move products wherever you need them!The unit features a 10 gauge powder-coated steel frame for ultimate durability and long-lasting use. It also includes 16 gauge galvanized steel rollers. These rollers sit on 6'' centers and have a 1 15/16'' diameter. For added convenience it comes with couplings to join multiple sections sold separately together. This item is also compatible with Hytrol 19GSR series conveyors.Overall Dimensions:Length: 120''Width: 18''Height: 4''Capacity: 5360 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Sling, Wire Rope, 4 ft. (1DNF2)
- DAYTON Control Block (MHGXEC46GGS)
- ZORO SELECT Cart Cover, 48x24x62, White, Vinyl (33Y376)
- REXNARD LF821-12In (LF821K12)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 30BF (U30)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 36BF, Type: Medium Duty (DG36)
- ASHLAND CONVEYOR Steel Replacement Roller, 1.9In Dia, 21BF (KD21)
- ASHLAND CONVEYOR Roller Conveyor, 10 ft. L, 10BF (10F10KG03B10)
- ULTIMATION Gravity Conveyor, 24inW x 10L, 1.5in Dia. Rollers (URS14G-24-6-10-R1)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 20BF, Axle Shape: Hex (KG20 AB1)
- ASHLAND CONVEYOR Steel Replacement Roller, 1.9In Dia, 24BF (KD24)
- Lavex Roller Conveying