No Product Image Available

Lavex

18'' Rubber Floor Squeegee with Metal Frame


product price: $15.95
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Maintain a clean facility with the help of this Lavex 18'' rubber floor squeegee with metal frame. Made from a tough rubber material this squeegee wicks away water dirt and debris on uneven grouted and smooth surface floors. Its rubber construction also resists fats and oils making this squeegee the perfect tool for cleaning commercial kitchen floors to prevent grease accumulation and reduce the risk of accidents.This squeegee's 18'' size is great for cleaning around equipment and in small aisles and hallways in your cafeteria warehouse or office. The squeegee blade is attached to a durable metal frame that provides rigidity to allow the operator to apply more pressure on your surfaces. Pair it with a compatible handle sold separately to get your facility up to the cleanest standards.Overall Dimensions:Blade Length: 18''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.