Shop All Utility Knife Blades
Lavex
18'' Rubber Blade, 6PK
Mfr # 697LAV18SNBL
Zoro # G211589605
product price: $25.99
/pk 6, $4.33/ea
$25.99
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
- Brand Lavex
- MFR # 697LAV18SNBL
- Zoro # G211589605
- Country of Origin China
- Category Utility Knife Blades
Description
Keep your window squeegee working as it's supposed to with this Lavex 18'' rubber blade. This can be used as a direct replacement for worn rubber blades. Having some extra blades on hand will ensure a superior streak-free clean for a welcoming atmosphere at your restaurant cafe or office.Replacing the rubber blade on your squeegee is quick and convenient. Simply remove the screws in the frame slide out the old blade and replace it with your new one before reinserting and tightening the screws. Be sure to always replace the blade at the first sign of rounding abrasions or worn corners and be sure to clean and wipe dry your squeegee before storing to ensure proper functioning. Keep your windows looking great with this replacement rubber blade.
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
- WESTWARD 3/4 in Drive, 1-7/8" 6 pt SAE Socket, 6 Points (10E288)
- CLEVELAND Pipe Tap, 1/4"-18, Semi-Bottoming, 4 Flutes, NPSF (C64131)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/2" Pin Dia. (LBT-SS7157)
- ECLIPSE Bolt Cutters Tubular Handles 18" (ETBC18)
- A E S INDUSTRIES Plastic Razor Blades, 100PK (87606)
- PERFORMANCE TOOL Single Edge Razor Blade, 12 Pc (W742)
- QUICKBLADE QBD-324 Quickblade® Blade Dispenser, Black/Clear, 75 Blades/Case (KN143)
- STANLEY 2-Ended Hook Utility Blade, 18mm W, PK5 (11-983)
- STANLEY Steel Heavy Duty Blade Dispenser with Blades 2.4 in. L 100 pc (11-921A)
- WESTWARD 1-Pt Sngle Edge Pckt Knife Blade, 13/32"W (2ZRK2)
- SUPERIOR STEEL Roofing Knife Butterfly Replacement Blades, PK 5 (RK741)
- Lavex Utility Knife Blades