Lavex

18'' Microfiber Wet Mop Kit with Color-Coded Pads and Mop Bucket


product price: $132.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Lavex
  • MFR # 275MF18CMPKT
  • Zoro # G411519228
  • Country of Origin United States
  • Category Mops

Description

This kit includes everything you need to get the job done a sturdy 18'' aluminum mop frame serves as the base of the mop and a telescoping mop handle includes a compression lock attachment with a swivel mechanism for easier adjustable cleaning. With the included 18'' blue green red and yellow wet flat mop pads and the 44 qt. yellow mop bucket this kit is perfect for a variety of commercial restaurant and janitorial applications. Microfiber Mop Pads : Perfect for mopping up dirt or even applying floor finish these assorted flat wet mop pads have no foam layers for increased durability and lifespan. Each pad can be laundered up to 240 times and the various colors provide easy colorcoding to prevent crosscontamination. NoTouch Mop Bucket : The included 44 qt. yellow microfiber mop bucket makes it easy to clean floors with the included mop frame handle and mop pads and boasts a notouch design and nonmarking casters. Its durable comfort grip handle makes emptying it simple for fast efficient work. Swivel Design : A swivel mechanism connects the mop handle to the frame providing exceptional maneuverability around furniture walls and other objects. Telescoping Handle : The included mop handle features an adjustable telescoping design for ultimate versatility. The handle can adjust from 43 1/2'' to 70'' in length.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.