Shop All Mops
Lavex
18'' Microfiber Wet / Dry Mop Kit with 12 Blue Pads
Mfr # 275MF18BLWKT
Zoro # G911519162
product price: $83.15
/ea
Free Shipping & Returns
$83.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Make mopping easy with this Lavex 18'' microfiber wet / dry mop kit with 12 blue pads! This kit includes everything you need to both wet and dry mop your floors and can even be used to apply a finish. A sturdy 18'' aluminum mop frame serves as the base of the mop with a strong heavy-duty design for increased durability in a variety of commercial restaurant and janitorial applications. A compression lock attachment with a swivel mechanism connects the included telescoping mop handle to the frame for easier cleaning. Simply screw in the mop handle and then add the compression lock clip to provide further hold.To easily collect dust and dirt 12 18'' blue wet flat mop pads come with this kit to attach to the mop frame. They have no foam layers which increases their durability and lifespans - they can be laundered up to 240 times! Microfiber mop pads like these remove dirt dust and bacteria better than conventional floor cleaning methods so you can be sure they're the ideal addition to your restaurant kitchen or diner's hard surface cleaning collection.Kit Includes:1 18'' aluminum microfiber mop frame1 Telescoping mop handle12 18'' blue microfiber wet flat mop pads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOOD N TUFF 45 gal Trash Bags, 40 in x 46 in, Medium-Duty, 10 microns, Natural, 250 PK (GNT4048)
- RUBBERMAID COMMERCIAL Side Press Combo Wavebreak, 44Qt, 17"x24"x38", YW (RCP618688YEL)
- RUBBERMAID COMMERCIAL Spray Air Dispenser, Silver, 4-5/16"L, Wall (1793536)
- GENUINE JOE Microfiber Charging Bucket, 12-3/5"Wx20-1/2"Lx10-1/4"H, GY (GJO03126)
- LAVEX 12 oz. Blue Microfiber Tube Mop with 5'' Blue Headband (274MFSPM12BL)
- LAVEX 18'' Blue Microfiber Hook & Loop Scrubbing Wet Mop Pad (274MFFMS18BL)
- LAVEX 18'' Microfiber Wet / Dry Mop Kit with Color-Coded Pads (275MF18MOPKT)
- LAVEX 16'' Green Microfiber Hook & Loop Looped End Wet / Dry Mop Pad (274MFFMLP16G)
- LAVEX 18'' Microfiber Wet Mop Kit with Color-Coded Pads and Mop Bucket (275MF18CMPKT)
- LAVEX White Large Disposable Microfiber Wet Mop Head with 1'' Headband (274MFDSPM250)
- TOUGH GUY 20 in String Wet Mop, 16 oz Dry Wt, Screw On Connection, Cut-End, Beige, Cotton (16W216)
- Lavex Mops