Shop All Stretch Wrap
Lavex
18 1/4'' x 1500' Lite Pallet Wrap / Stretch Film, 4PK
Mfr # 183HFLITEWRP
Zoro # G511518862
product price: $90.39
/pk 4, $22.60/ea
Free Shipping & Returns
$90.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lavex
- MFR # 183HFLITEWRP
- Zoro # G511518862
- Country of Origin United States
- Category Stretch Wrap
Description
Secure pallets for safe dry shipping with this Lavex 18 1/4'' x 1500' lite pallet wrap / stretch film. This lightweight film will stretch taut over your products protecting them from damage. Its handheld size and lightweight material ensure that you can apply this film to your products quickly and efficiently. The clarity of the film means the products beneath can be seen even when wrapped allowing for easy product identification. This stretch film is ideal for use in your busy warehouses receiving docks and storage facilities.This wrap is optimal for medium to large scale operations. The 18 1/4'' width is great for covering large surface areas of fabric or material. With 1500' of film wrap in every roll you can be confident that your business will always have a plentiful supply of film. This wrap offers the perfect cling to achieve the tightest seal for a variety of applications. It easily applies to the pallets in your establishments and eliminates the risk of harm movement or shifting. Use it to wrap products prior to shipping and ensure that they remain secure during transit.Overall Dimensions:Length: 1500'Width: 18 1/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Wirebound Notebook, 3 Sub, Med/Coll, Assorted, 9.5 x 6, 120 Shts, PK4 (UNV66414)
- EPSON T312923-S (312XL) Claria High-Yield Ink, 360 Page-Yield, Cyan/Magenta/Yellow, PK3 (T312923-S)
- POLAR-TECH Insulated Overnight Shipping Foam & Carton, 1-2 Day (ON18C)
- XEROX Toner 006R04386, 1,500 Page-Yield, Yellow (006R04386)
- LAVEX Pro 18'' x 1500' 80 Gauge Heavy-Duty Hand Pallet Wrap / Stretch Film, 4PK (18318801500)
- LAVEX 18'' x 1500' 80 Gauge Black Tint Stretch Wrap / Hand Film, 4PK (183HFBLK1500)
- LAVEX 20'' x 5000' 80 Gauge Machine Pallet Wrap / Stretch Film (18320805000)
- LAVEX 15'' x 1476' 30 Gauge Pre-Stretched Hand Pallet Wrap / Stretch Film, 4PK (18315301476)
- ZORO SELECT Hand Stretch Wrap, 18 in W x 1500 ft L, 80 ga, Cast Style, Clear, Standard Duty (15A936)
- ZORO SELECT Hand Stretch Wrap 5" x 1000 ft., Cast Style, Clear, 12PK (15C017)
- GOODWRAPPERS Stretch Wrap, Blown, 90 Gauge, 18"Wx1600'L, Clear (PLBC1890GI)
- Lavex Stretch Wrap