Shop All Floor Scrubbers
Lavex
17'' Single Speed Rotary Floor Machine with 2 Gallon Solution Tank - 175 RPM
Mfr # 978LAVP17AKT
Zoro # G311589963
product price: $1,509.99
/ea
Free Shipping & Returns
$1,509.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lavex
- MFR # 978LAVP17AKT
- Zoro # G311589963
- Country of Origin China
- Category Floor Scrubbers
Description
This machine is ideal for scrubbing spray buffing stripping shampooing and bonnet cleaning. This sleek unit features an allstainless steel body the weight of which increases the applied force to get the job done quicker. This unit provides the easeofuse necessary for operators to clean large areas with minimal fatigue. Whether you're cleaning a healthcare facility airport or retail establishment this unit has the power to get the job done with a 175 RPM brush head. Durable Construction : With the finesse and comfort provided by the ergonomic handle smooth operation during demanding applications is guaranteed. Simple transport is facilitated by large nonmarking rear wheels. Versatile Application : As an added bonus a 45' safety power cord allows for an exceptionally large work area for operation. For versatility in application the unit comes with multiple adjustable brush heads. A pad driver allows for buffing and scrubbing of hard floors a carpet attachment deepcleans heavilyused carpet and a floor scrubbing brush keeps your floors looking brand new. 2 Gallon Solution Tank : The included Lavex 2 gallon solution tank features a durable plastic construction that will effectively hold up to 2 gallons of cleaning solution for your rotary floor cleaner.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METHOD Sweet Water Scent Antibacterial Foam Hand Soap Refill 28 oz (328111)
- ORECK Belt, Vacuum, Pk3 (30.0604)
- UNGER 1/4 gal Rectangular Side Bucket, Gray, Polypropylene (SMSBG)
- TRIMACO 24 in.X200' Film For Hard Surfaces (72420)
- GLOBAL INDUSTRIAL Corded 20 Floor Burnisher, 120V (641310)
- TORNADO Floor Scrubber, Single, 20 In, 1.5HP, 175rpm (97595)
- ORECK COMMERCIAL Commercial Orbiter Floor Machine, 0.5 hp, 175 rpm (ORB550MC)
- GLOBAL EQUIPMENT Global Industrial„¢ Auto Ride-On Floor Scrubber, 22" Cleaning Path (T90)
- DAYTON Floor Scrubbr, Wlk-Bhind, 120VAC/60Hz, Disc (40PM20)
- EWBANK All-In-One Floor Cleaner, Scrubber and Polisher (EP170)
- ONFLOOR TECHNOLOGIES Onfloor 16in High Speed Surfacing Machine, 1.5 HP, 3450 RPM - (496898)
- Lavex Floor Scrubbers