Shop All Bubble Rolls & Wrap
Lavex
16'' x 125' Insulated Bubble Packaging Roll
Mfr # 442CL16X125
Zoro # G211577701
product price: $62.95
/ea
$62.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lavex
- MFR # 442CL16X125
- Zoro # G211577701
- Country of Origin United States
- Category Bubble Rolls & Wrap
Description
Provide peace of mind during shipping and storage with this Lavex 16'' x 125' insulated bubble packaging roll! This bubble packaging's lightweight dual-layered construction protects against tears and rips to create confidence in your shipping and storage needs. It allows you to quickly and easily insulate your pallets. Additionally it is able to protect against hot and cold temperatures and will hold the temperatures up to 24 hours for added reliability. For sensitive food shipments warm climates and long ship times cold packs are recommended to be used in addition to this liner.This bubble packaging protects products against light and UV with its reflective barrier. It also protects against tears and rips for added temperature control. Use this bubble packaging to ensure your products stay safely at the correct temperature during transport!Overall Dimensions:Length: 16''Width: 125'Thickness: 3/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UCHIDA OF AMERICA Primary Le Pen Flex; Pack of 6 (UCH48006A)
- SPRINGHILL 110Lb Gray Ltr Pk (SGH065300)
- TAPECASE Carton Sealing Tape, Red/White, 2In x 55Yd (15C748)
- OFFICEMATE Pencil Cup, Color Gray, Material Plastic (29032)
- LAVEX 24'' x 125' Insulated Bubble Packaging Roll (442CL24X125)
- PARTNERS BRAND Glamour Mailers, 9 1/2" x 12 3/4", Translucent Silver, 250/Case (GCV0912)
- ZORO SELECT Bubble Mailer, Paper, 8-3/4" L, White, PK250 (56LR87)
- SCOTCH Cushion Wrap, Jumbo Roll, Perf, 3/16" Bubble, 12"x175', CL (MMM7953)
- PARTNERS BRAND UPSable Perforated Air Bubble Rolls, 5/16" x 12" x 188', Clear, 4/Each (BWUP516S12P)
- SEALED AIR - FILL-AIR ROCKET Air Pillow Packaging Film, 8" Pillow L (100802554)
- BAZIC PRODUCTS Bazic 12in X 5ft Cushion Wrap Pack of 36 (5000)
- Lavex Bubble Rolls & Wrap