Shop All Roller Conveying
Lavex
16'' x 1 1/2'' Polyurethane Coated Roller for 18'' Wide Gravity Conveyors
Mfr # 250150R16PU
Zoro # G311517485
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lavex
- MFR # 250150R16PU
- Zoro # G311517485
- Country of Origin China
- Category Roller Conveying
Description
Keep products moving smoothly with this Lavex 16'' x 1 1/2'' polyurethane coated roller. This 16'' long roller is suitable for 18'' wide gravity conveyors. It is compatible with Lavex Ultimation Hytrol and Ashland frames. It features 1/16'' thick polyurethane covers which are rated for operation between -80 and 200 degrees Fahrenheit. Thanks to its 18 gauge galvanized steel construction it boasts a 53 lb. total load capacity. For easy installation there is a spring on one end that enables the roller to fit into the frame. Best of all the oiled bearings provide a long-lasting seal and require no additional lubrication!Overall Dimensions:Length: 16''Diameter: 1 1/2''Capacity: 53 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME MAX Extreme Max 3008.0459 Black Type III 550 Paracord Commercial Grade - 5/32" x 250' (3008.0459)
- VESTIL ELECTRIC POWERED TUGGER HVY DUTY 3K PULL CAP (E-TUG-HD-30)
- LIFT-ALL Tuflex(TM) Round Sling, Endless, 6 ft., 21,200 lb. (EN240X6)
- ZORO SELECT Cube Truck, 1-3/8 cu. yd., 1000lb Cap, Gray (UT-30)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 33BF, Axle Shape: Hex (KG33)
- ASHLAND CONVEYOR Roller Conveyor, 5 ft. L, 13BF (5F05T03B13)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 18BF, Type: Light Duty (KGR18)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 16BF, Axle Shape: Hex (S16)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 35BF (KG35)
- ASHLAND CONVEYOR Roller Conveyor, 10 ft. L, 51BF (5F10T03B51)
- ASHLAND CONVEYOR Steel Replacement Roller, 1.9In Dia, 37BF (KD37)
- Lavex Roller Conveying