Shop All Roller Conveying
Lavex
16'' x 1 1/2'' Galvanized Steel Roller for 18'' Wide Gravity Conveyors
Mfr # 250USRS14G16R
Zoro # G811517473
product price: $66.35
/ea
$66.35
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
- Brand Lavex
- MFR # 250USRS14G16R
- Zoro # G811517473
- Country of Origin China
- Category Roller Conveying
Description
Keep products moving smoothly with this Lavex 16'' x 1 1/2'' galvanized steel roller. This 16'' long roller is suitable for 18'' wide gravity conveyors. It is compatible with Lavex Ultimation Hytrol and Ashland frames. Thanks to its 18 gauge galvanized steel construction it boasts a 53 lb. total load capacity. For easy installation there is a spring on one end that enables the roller to fit into the frame. Best of all the oiled bearings provide a long-lasting seal and require no additional lubrication!Overall Dimensions:Length: 16''Diameter: 1 1/2''Capacity: 53 lb.
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
- COTTERMAN 80 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (1005R2630A3E30B4C2P6)
- MACHINING & WELDING BY OLSEN, INC. M&W Pipe Lifting Hook - Sold In Pairs - 8000 Lb. Capacity (11904)
- EOSLIFT Standard EOS09 Complete Replacement Pallet Jack Steering Wheel Set 7 in. Diameter x 2 in. Hub Length x 20 mm ID (EOS09)
- LIFT-ALL Tuflex(TM) Roundsling, Endless, 16 ft L, 21200 lb Cap (EN240X16)
- ULTIMATION Conveyor Roller, 1.9in Dia., 15in BF (USRS19G-15-roller)
- ASHLAND CONVEYOR Galv Covered Roller, 1.9In Dia, 24BF (KG24 VO)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 40BF (SG40)
- VESTIL FLOW RACK OPTION-36 IN ROLLER (FLO-3-RLR)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 29BF (S29)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 13BF (UG13)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 26BF (KG26 AB1)
- Lavex Roller Conveying