Shop All Roller Conveying
Lavex
15'' x 1 15/16'' Polyurethane Coated Roller for 18'' Wide Gravity Conveyors
Mfr # 250190R15PU
Zoro # G011517426
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lavex
- MFR # 250190R15PU
- Zoro # G011517426
- Country of Origin China
- Category Roller Conveying
Description
Keep products moving smoothly with this Lavex 15'' x 1 15/16'' polyurethane coated roller. This 15'' long roller is suitable for 18'' wide gravity conveyors. It is compatible with Lavex Ultimation Hytrol and Ashland frames. It features 1/16'' thick polyurethane covers which are rated for operation between -80 and 200 degrees Fahrenheit. Thanks to its 16 gauge galvanized steel construction it boasts an impressive 268 lb. total load capacity. For easy installation there is a spring on one end that enables the roller to fit into the frame. Best of all the crimped greased bearings provide essential lubrication reducing friction between rollers to ensure your conveyor runs properly for years to come.Overall Dimensions:Length: 15''Diameter: 1 15/16''Capacity: 268 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 3" x 30' Green Ratchet Strap w/ Chain Extensions (7530CE-GRN)
- SUPERWINCH Motor (87-42601)
- DAYTON Web Sling, Flat Eye and Eye, 3 ft L, 1 in W, Polyester, Yellow (2MJT3)
- STROMBERG CARLSON Stromberg Carlson PA-150 Folding Platform Step Aluminum (PA-150)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 49BF (KG49 AB1)
- OMNI METALCRAFT 1.9" Dia. x 16 Ga. Galvanized Roller 26157-6-GP for 6" O.A.W. Omni Conveyors (26157-6-GP)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 18BF, Type: Light Duty (KGR18)
- ASHLAND CONVEYOR Alum Replacement Roller, 1.9In Dia, 13BF (KAR13)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 36BF (KG36)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 16BF (U16)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 7BF (KG07)
- Lavex Roller Conveying