Shop All Roller Conveying
Lavex
15'' x 1 15/16'' Galvanized Steel Roller for 18'' Wide Gravity Conveyors
Mfr # 250USRS19G15R
Zoro # G211517431
$39.59
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
- Brand Lavex
- MFR # 250USRS19G15R
- Zoro # G211517431
- Country of Origin China
- Category Roller Conveying
Description
Keep products moving smoothly with this Lavex 15'' x 1 15/16'' galvanized steel roller. This 15'' long roller is suitable for 18'' wide gravity conveyors. It is compatible with Lavex Ultimation Hytrol and Ashland frames. Thanks to its 16 gauge galvanized steel construction it boasts an impressive 268 lb. total load capacity. For easy installation there is a spring on one end that enables the roller to fit into the frame. Best of all the crimped greased bearings provide essential lubrication reducing friction between rollers to ensure your conveyor runs properly for years to come.Overall Dimensions:Length: 15''Diameter: 1 15/16''Capacity: 268 lb.
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
- WERNER 8 ft Fiberglass Stepladder, 375 lb Capacity (OBCN08)
- GLEASON REEL Limit Switch, 2 Contact 36:1 Gear Ratio (54BB23EB)
- ZORO SELECT Rgd Plate Cstr, Polyurethane, 6 in, 1000 lb (4DE81)
- HAMILTON Rigid Pneumatic Caster, 10 in., 480 lb. (R-7010-PRB)
- ZORO SELECT Conveyor Table, 13In. Between Frame (33VE06)
- ULTIMATION Conveyor Roller, 1.9in Dia., 15in BF (USRS19G-15-roller)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 24BF (UG24)
- ASHLAND CONVEYOR Steel Replacement Roller, 1.9In Dia, 25BF (KD25)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 15BF, Dia. (In.): 1-29/32 (KG15)
- ZORO SELECT Conveyor Table, 5 Rollers (HRT-10)
- ASHLAND CONVEYOR Roller Conveyor, 90 Curve, 22BF (10F90KG03B22)
- Lavex Roller Conveying