Shop All Dusters
Lavex
15'' Duster Brush with 8' Telescopic Pole
Mfr # 697BRSHKIT
Zoro # G112313132
product price: $57.19
/ea
$57.19
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
Rely on this Lavex 15'' duster brush with 8' telescopic pole for a thorough dusting! This duster features a rounded brush design that is perfect for cleaning fan blades and other surfaces. The soft bristles won't damage surfaces making it perfect for visible surfaces such as walls and countertops.The included 2-section telescopic pole boasts an adjustable 4 - 8' length eliminating the need for a ladder in many cases. Perfect for overhead use it features a twist-and-lock system that is easy to use and ensures that the pole stays securely extended during use. Use this duster with telescopic pole to remove cobwebs and dust around your restaurant cafe or office.Kit Includes:- 15'' Duster brush- 8' Telescopic poleOverall Dimensions:Duster Length: 15''Pole Minimum Length: 4'Pole Maximum Length: 8'
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
- TENNANT Pad Driver, Machine Size 26", PK2 (1232613)
- VIKAN 7 7/8 in W Hook Brush, Medium, 5 1/4 in L Handle, 15 1/2 in L Brush, Red, Polypropylene (53724)
- HOSPECO Disposable Wipes, Blue, Paper, Continuous Roll Wipes, Various, 6 PK (M-C2375)
- ZEP Odor Eliminator, Sz 1 gal., Jug, Liquid, PK4 (199524)
- ETTORE PRODUCTS Lambswool Duster (48710)
- DQB 8" Flagged Counter Duster (08804)
- MR. LONGARM Mr. LongArm 0730 Lambs Wool Duster - Head Only (0730)
- UNGER Duster Brush, Wire and Horse Hair, 12"L (WALB0)
- BOARDWALK Polywool Duster w/20" Plastic Handle, Assorted Colors (BWK9441)
- HOOVER Dust Bag w/Rubber Ring (2KE2105000)
- WEILER 9" Counter Duster, Orange Synthetic Fill, Fine Brushing (42213)
- Lavex Dusters