Shop All Insulation and Cold Protection
Lavex
14'' x 14'' x 14'' Standard Insulated Box Liner, 25PK
Mfr # 442BL141414
Zoro # G511516837
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lavex
- MFR # 442BL141414
- Zoro # G511516837
- Country of Origin United States
- Category Insulation and Cold Protection
Description
Prevent messy leaks or spills during transport of your food boxes with this Lavex 14'' x 14'' x 14'' insulated box liner! It is perfect for protecting refrigerated carton-sized shipments against extreme ambient temperatures up to 24 hours. For sensitive food shipments warm climates and long ship times cold packs are recommended to be used in addition to this liner. It can be used with a corrugated shipping box sold separately to create an effective box that is easy to store and transport. Plus its pliable walls allow it to conform to the dimensions of the box it is lining. It is also tamper evident for added security.This liner is easy to insert into your shipping box for better space saving when compared to foam containers. Its leak-resistant construction enhances cleanliness and reduces messes. Plus its reflective foil outer material reflects sunlight away to keep your product cool while its 3/16'' thickness protects your product from heat. Its peel-and-seal adhesive closure and one-piece design also makes it easy to seal.Overall Dimensions:Length: 14''Width: 14''Height: 14''Thickness: 3/16''External Dimensions:External Length: 14''External Width: 14''External Height: 21''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Expandable File Pocket 8-1/2 x 11", 5.25" Expansion, Green (73236)
- HOUSE OF DOOLITTLE 22 x 17" Desk Pad Monthly Calendar, Mountains (HOD176)
- REDIFORM Book, Sales Carbonless Dup (5L527)
- PENTEL FINITO Porous Point Pen, Extra Fine Point, Black, PK12, 12PK (SD98A)
- THERMOSAFE Shipping Container, 41" Inside Width (857)
- THERMOSAFE Shipping Container, 10-1/4" Inside Width (390)
- THE PACKAGING WHOLESALERS Re-Freez-R-Brix„¢ Cold Bricks, 64 Oz., 11-1/4"L x 9-1/4"W x 1"H, White/Blue, 12/Pack (RB64)
- THERMOSAFE REFRIGERENT GEL PACK -10 DEGREE F, PK36 (432)
- ZORO SELECT Insulated Box Liner, 8" L, 8" W, 8" H, PK25 (56LA21)
- THERMOSAFE Freezer Pack, 10-1/2" L, 7-3/4" W, PK6 (427)
- POLAR-TECH Ice-Brix Poly Pouch, Reuseable, Biodegradable, Leakproof, 24 oz. (BD 24)
- Lavex Insulation and Cold Protection