Shop All Handles, Frames and Braces
Lavex
14'' T-Bar Handle
Mfr # 697LAV14TBAR
Zoro # G911994150
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lavex
- MFR # 697LAV14TBAR
- Zoro # G911994150
- Country of Origin China
- Category Handles, Frames and Braces
Description
Keep your windows clean with this Lavex 14'' T-bar handle. Made of durable plastic this handle is light weight to reduce user fatigue. It can be used with any Lavex strip washer sleeve to ensure consistently clean windows at your restaurant cafe or office.This versatile handle can accommodate both click / lock and tapered end extension poles. For a longer reach try it with the Lavex 8' telescopic pole with click / lock adapter cone sold separately. It includes built-in water wells to ensure increased water retention meaning fewer trips to the bucket when cleaning. Ensure your windows are consistently cleaned with this helpful T-bar handle.Overall Dimensions:Length: 14''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY All Purpose Cleaner, 32 oz. Portion Measuring Bottle (101109735)
- VIKAN 1 19/32 in W Bench Brush, Soft, 6 3/4 in L Handle, 7 in L Brush, Orange, Plastic, 13 in L Overall (45877)
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, Blue, Polypropylene, 18 in L Overall (2VGP3)
- SCOTT Scott Shop Towels Original, Blue, (55 Towels/Roll, 12 Rolls/Case, 660 Towels/Case) (75147)
- LIBMAN COMMERCIAL Flexible Microfiber Wand, Extension Handle, 6PK (94)
- RUBBERMAID COMMERCIAL 60" Mop and Broom Handles, 0.94" Dia, Natural, Wood (FG636400LAC)
- UNGER 156" Threaded Telescoping Pole, 7/8 in Dia, Silver/Green, Aluminum/Plastic (EZ400)
- VIKAN 1025mm Color Coded Handle, 1 1/4 in Dia, White, Stainless Steel (29835)
- COMMERCIAL Wooden Broom/Squeegee Handle w/ Metal Threads (83228)
- PROTEAM Motor Assembly, ProGuard 4 (509776-19)
- STRUCTRON 24" Handle, Yellow, Collar Lock, 24ft, Yellow, Fiberglass (60245)
- Lavex Handles, Frames and Braces