Shop All Handles, Frames and Braces
Lavex
14'' Swivel T-Bar Handle
Mfr # 697LAV14SWV
Zoro # G511994147
product price: $16.45
/ea
$16.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lavex
- MFR # 697LAV14SWV
- Zoro # G511994147
- Country of Origin China
- Category Handles, Frames and Braces
Description
Keep your windows clean with this Lavex 14'' swivel T-bar handle. Made of durable plastic this handle is light weight to reduce user fatigue. It can be used with any Lavex strip washer sleeve to ensure consistently clean windows at your restaurant cafe or office.Boasting a convenient swivel design this T-bar handle helps you clean hard-to-reach areas. It can accommodate both click / lock and tapered end extension poles. For a longer reach try it with the Lavex 8' telescopic pole with click / lock adapter cone sold separately. This handle includes built-in water wells to ensure increased water retention meaning fewer trips to the bucket when cleaning. Ensure your windows are consistently cleaned with this helpful swivel T-bar handle.Overall Dimensions:Length: 14''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMERCIAL ZONE PRODUCTS 45 gal Hexagon Trash Can, Charcoal (737224)
- BOBRICK Automatic Wall-Mount Foam Soap Dispenser (2013)
- UNGER Snap In Pole Tip Red (NCAOR)
- DIVERSEY Dust Mop Treatment, 12.7 oz., PK12 (904751)
- SWEEPEX 72" Magnet Bar, Silver, Red, Metal (HDM-072-1)
- SPARTA 30 in Aluminum Handle, Black, Aluminum (40246EC03)
- KRAFT TOOL Heavy-Duty Coated Steel Broom Thread, 60 (GG232)
- BISSELL HOMECARE 60 in. X .88 in. Steel Broom Handle (HO85110)
- GEERPRES 54" Handle, Blue, Aluminum (4210)
- IMPACT PRODUCTS HANDLE, 64in JANIT SCREW Wide-opening plastic head with roller adjustment knob. (94)
- GOLDEN STAR Orange Clencher Wet Mop Handle, 1", PK3 (HWC1FORG-3PK)
- Lavex Handles, Frames and Braces