Shop All Squeegees
Lavex
14'' Squeegee with Strip Washer Sleeve
Mfr # 697LAV14SQSW
Zoro # G011517853
product price: $31.19
/ea
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Keep your windows clean with this Lavex 14'' squeegee with strip washer sleeve. This dual-purpose tool includes a microfiber strip washer sleeve on one side to scrub and remove soils and a rubber blade on the other side to remove excess water for a streak-free finish. This convenient tool is great for maintaining a clean welcoming atmosphere at restaurants cafes and offices.The handle is made of durable plastic for long-lasting use. It's light weight and features an ergonomic design to reduce user fatigue. The machine washable sleeve is highly absorbent which means fewer trips to the bucket when cleaning. The squeegee's rubber blade is easily replaceable. Simply slide out the channel remove the old blade from it and insert the new one before sliding the channel back in. Be sure to always replace the blade at the first sign of rounding abrasions or worn corners and be sure to clean and wipe dry your squeegee before storing to ensure proper functioning. This convenient easy-to-use tool is sure to help maintain spotless windows.Overall Dimensions:Length: 14''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILFYTER Sorbents, 29 gal, 16 in x 20 in, Oil, Red, Polypropylene (M-65)
- AIR WICK Freshmatic Ultra Spray Refill, Apple Cinnamon Medley, 5.89 oz Aerosol Spray, PK6 (62338-78283)
- HTH Spa Liquid Clarifier 16 oz (86121)
- INTEX SUPPLY Intex Supply W-10001 10 Count Exact Cut T-Shirt Paint And Staining Rags - 14 x 16 in. (227465)
- LAVEX 10'' Auto Window Squeegee / Scrubber with 20'' Plastic Handle (697LAV10AUTO)
- LAVEX 18'' Window Squeegee (697LAV18SNSQ)
- LAVEX 6'' Window Squeegee with Quick Release and Rubber Grip (697LAV6QRSQ)
- LIBMAN COMMERCIAL 10 Shower Squeegee, 6PK (1070)
- TOUGH GUY TOUGH GUY Gray 18" Floor Squeegee (1ZBZ8)
- UNGER Complete ErgoTec 40 degrees Ninja Squeegee 18 Inch (EN000,AC450)
- ETTORE PRODUCTS COMPANY Ettore Products 59024 10 in. Auto Squeegee & Scrubber (445676)
- Lavex Squeegees