Shop All Buckets & Mop Pails
Lavex
14 Qt. White Round Bucket
Mfr # 274PL14QWH
Zoro # G611518076
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lavex
- MFR # 274PL14QWH
- Zoro # G611518076
- Country of Origin China
- Category Buckets & Mop Pails
Description
This Lavex 14 qt. white round bucket is excellent for a variety of cleaning and warewashing tasks. Designed with durability in mind it can withstand day-to-day usage in a busy commercial setting. Thanks to its heavy-duty HDPE construction this bucket is lighter in weight and stronger than other non-HDPE materials making this bucket a long-lasting addition to your janitorial supplies.The plastic grip handle provides a firm reliable grasp as you transport this bucket from room to room. At a 3.5 gallons / 14 qt. capacity this bucket features measurement graduations inside the bucket for precise filling when needed. When you've finished using the bucket its wide pour spout allows for easy spill-free disposal of liquids. The white color allows you to color coordinate your buckets to avoid cross-contamination of chemicals or other substances. Add efficiency and convenience to your cleaning process with this Lavex bucket.Overall Dimensions:Capacity: 3.5 Gallons / 14 qt.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WYPALL Microfiber Cleaning Cloth, Yellow, 6PK (83610)
- AMERICOVER Construction Film, Antistatic, 12x100Ft (14410060ASFR)
- PIG PIG Premoistened Hand and Surface Wiper 432 wipers/case, 72 wipers/disp, 6 disp/case 12" L x 10" W (WIP1301)
- CARLISLE FOODSERVICE 60" Fiberglass, 60in, Flex-Tip, Blue, PK12, Fiberglass (40225EC14)
- LAVEX 44 Qt. No-Touch Microfiber Mop Bucket (274MOPBCKTMF)
- CARLISLE FOODSERVICE Tote Box, White, Polyethylene (N4401102)
- VIKAN 3 gal. Round Hygienic Bucket, 12-3/4" H, 12 4/5 in Dia, White, Polypropylene (56865)
- CARLISLE FOODSERVICE Soiled Water Insert Bucket, Blue (5690414)
- SWIVEL 4 gal Clean & Rinse Bucket (SW337579)
- CHEMICAL GUYS CYCLONE DIRT TRAP-CAR WASH BUCKET INSERT, RED COLOR, (1 UNIT) (DIRTTRAP02)
- AMERIHOME Large Stainless Steel Bucket Set, PK3 (SSB422SET)
- Lavex Buckets & Mop Pails