Shop All Buckets & Mop Pails
Lavex
14 Qt. Gray Round Bucket
Mfr # 274PL14QGY
Zoro # G111518095
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lavex
- MFR # 274PL14QGY
- Zoro # G111518095
- Country of Origin China
- Category Buckets & Mop Pails
Description
This Lavex 14 qt. gray round bucket is excellent for a variety of cleaning and warewashing tasks. Designed with durability in mind it can withstand day-to-day usage in a busy commercial setting. Thanks to its heavy-duty HDPE construction this bucket is lighter in weight and stronger than other non-HDPE materials making this bucket a long-lasting addition to your janitorial supplies.The plastic grip handle provides a firm reliable grasp as you transport this bucket from room to room. At a 3.5 gallons / 14 qt. capacity this bucket features measurement graduations inside the bucket for precise filling when needed. When you've finished using the bucket its wide pour spout allows for easy spill-free disposal of liquids. The gray color allows you to color coordinate your buckets to avoid cross-contamination of chemicals or other substances. Add efficiency and convenience to your cleaning process with this Lavex bucket.Overall Dimensions:Capacity: 3.5 Gallons / 14 qt.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Vacuum Cleaner Hose, 1-3/8In (31345065010)
- TOUGH GUY 3 in W Scrub Brush, Medium, 17 in L Handle, 3 in L Brush, Blue, Plastic, 20 in L Overall (3NB59)
- KIMBERLY-CLARK PROFESSIONAL Hard Roll Towel Dispenser - Module Only (34359)
- KIPP Indexing Plunger Red D1= 5/8-11, D=8, Style C, Lockout Type wo Locknut, Stainless Steel Hardened (K0338.03308A684)
- LAVEX 44 Qt. No-Touch Microfiber Mop Bucket (274MOPBCKTMF)
- VIKAN Pail Lid, White, Polypropylene (56895)
- RUBBERMAID COMMERCIAL 4 3/4 gal Double Bucket, Gray, Plastic (FG262888GRAY)
- TOUGH GUY 4-1/4 gal. Rectangular Bucket, Gray, Plastic (1ELK3)
- MILLER MFG Duraflex Pail 8 Qt. RED (1126-RE)
- QUICKIE 5GAL EZ Bucket (20000ZQK)
- VIKAN Round Hygienic Bucket, 9 19/32 in Dia, Blue, polypropylene (56883)
- Lavex Buckets & Mop Pails