Shop All Squeegees
Lavex
14'' Pro Strip Washer Sleeve with Swivel T-Bar Handle
Mfr # 697LAVSWBLKT
Zoro # G912184307
product price: $27.69
/ea
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Keep your windows clean with this Lavex 14'' pro strip washer sleeve with swivel T-bar handle. This microfiber sleeve works great for medium- to heavy-duty scrubbing to loosen and remove the toughest soils. Featuring a hook and loop closure it easily fits onto the included swivel T-bar handle to provide a quick and effective tool for cleaning the windows at your restaurant cafe or office.This sleeve is machine washable and is 6 times more absorbent than the Lavex original strip washer sleeve for greater water retention. Additionally the handle includes built-in water wells for additional water storage meaning less trips to the bucket while cleaning. The handle features a convenient swivel design allowing you to clean hard-to-reach areas and it's made of light weight plastic to reduce user fatigue. This sleeve and T-bar handle will make it easier to keep up on cleaning your windows ensuring a welcoming atmosphere at your establishment.Kit Includes:- 14'' pro strip washer sleeve- 14'' swivel T-bar handleOverall Dimensions:Width: 14''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLES/TENNANT HOSE - DRAIN ASSEMBLY COMPLETE, SOLUTION 1 in. IN BLK 1.5 X 26.6 (1011167)
- DIRT DEVIL VAC BELT STYLE 15 PK2 (3-SN0220-001)
- REMCO 1 19/32 in W Bench Brush, Soft, 6 3/4 in L Handle, 7 in L Brush, Green, Plastic, 13 in L Overall (45872)
- MR. CLEAN Magic Eraser Pads, 6 PK (PGC79009CT)
- LAVEX 6'' Window Squeegee with Quick Release and Rubber Grip (697LAV6QRSQ)
- LAVEX 10'' Auto Window Squeegee / Scrubber with 20'' Plastic Handle (697LAV10AUTO)
- LAVEX 18'' Window Squeegee (697LAV18SNSQ)
- CARLISLE FOODSERVICE Moss Foam Rubber Squeegee, 22", Blk, PK10 (36622200)
- VIKAN VIKAN Orange 10" Polypropylene Bench Squeegee (71257)
- UNGER UNGER Red 2" Floor Squeegee (HW30A)
- VIKAN VIKAN Yellow 28" Polypropylene Floor Squeegee (77556/29386)
- Lavex Squeegees