Shop All Brushes
Lavex
13'' Tampico Counter Brush
Mfr # 697CT8TAMP
Zoro # G411518009
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Easily clean your countertop with this Lavex 13'' Tampico counter brush. This brush features flexible Tampico bristles that are designed for long-lasting use. The bristle fibers are resistant to both heat and chemicals ensuring a consistent performance in plenty of cleaning applications in your kitchen.This versatile brush can be used for both light and aggressive scrubbing. It features a foam plastic handle that is designed for your comfort. For your convenience this brush has a hole for easy off-the-floor hanging storage.Overall Dimensions:Length: 13''Brush Length: 8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-PRO Industrial Repro Liner, 32 Gal, 1.2Mil, Black (EC334412K)
- NOBLES/TENNANT SQUEEGEE - FRONT .125in NEO, FITS TN (1025342)
- HTH Spa Tablet Brominating Chemicals 2 lb (86108)
- MRS. MEYERS CLEAN DAY Clean Day Lemon Verbena Scent Air Freshener 8 oz Liquid (70063)
- LAVEX 7'' Toothbrush Style Grout Brush with Nylon Bristles (697GTB7NY)
- VIKAN 7 7/8 in W Hook Brush, Medium, 5 1/4 in L Handle, 15 1/2 in L Brush, Yellow, Polypropylene (53726)
- TOUGH GUY Pipe Brush, 31 in L Handle, 5 in L Brush, Blue, Polypropylene, 36 in L Overall (2VGX9)
- LIBMAN COMMERCIAL 9-inch Heavy Duty Scrub Brush Polymer, 12PK (513)
- HYDE Stripping Brush Brass (46801)
- GORDON BRUSH Milwaukee Dustless Brush 235181 18 In. Deck Scrub; Stiff Polypropylene; Blue; Case Of 12 (235181)
- WEILER Wire Scratch Brush, .012 Carbon Steel Fill, 4 x 18 Rows (44056)
- Lavex Brushes