Shop All Brushes
Lavex
13 1/2'' Toilet Bowl Brush with Stainless Steel Caddy
Mfr # 6978230401
Zoro # G811582303
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Maintain a clean restroom in style with the help of this Lavex 13 1/2'' toilet bowl brush with stainless steel caddy. This brush features stiff polypropylene fibers to tackle tough jobs in your establishment's bathrooms. It is designed for reaching under toilet and urinal rims to ensure a thorough cleaning.This toilet bowl brush's 13 1/2'' length allows a user to access hard to reach places while keeping their hands at a distance. Plus it comes with a sleek stainless steel caddy to ensure secure sanitary storage while adding an upscale look. This Lavex toilet brush is a dependable choice for cleaning your commercial bathrooms.Overall Dimensions:Diameter: 3 5/8''Length: 13 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAK-IT Glass & Hard Surface Cleaner, 100 Count (PAK-5551-TS0100E)
- ETTORE Master Brass Squeegee Channel 8 Inch 12 Pack, 12PK (1123)
- TIMEMIST Fragrance Refill, f/Metered Disp, 6.6oz, , Caribbean Waters, PK 12 (TMS1042756CT)
- BISSELL Bissell 1018048 4.75A Standard TurboClean Bagless Carpet Cleaner; Multi Color (1018048)
- LAVEX 7'' Toothbrush Style Grout Brush with Nylon Bristles (697GTB7NY)
- BRUSH RESEARCH MANUFACTURING B44 Shoe Handle Scratch Brush, Carbon Steel, 4X16, 1.187" Trim, 10.25" OAL (B44)
- LIBMAN Libman Commercial Kitchen Brush - 45 (45)
- BRUSH RESEARCH MANUFACTURING B740SS Curved Handle Scratch Brush, .012SS, 3X19, 1.125" Trim, 13.75" OAL (B740SS)
- SPARTA 2 in W Pipe and Valve Brush, Gray, Polypropylene (45002EC23)
- VIKAN 1-5/8" W Tube and Valve Brush, Stiff, 13 3/4 in L Handle, 5 in L Brush, Red, 19 57/64 in L Overall (53784)
- SPARTA 7 in W Pipe and Valve Brush, Black, Polypropylene (45007EC03)
- Lavex Brushes