Shop All Roller Conveying
Lavex
12'' x 60'' Gravity Conveyor with 1 1/2'' Polyurethane Coated Rollers and 6'' Centers
Mfr # 25012W5PURS14G1265U
Zoro # G111568908
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lavex
- MFR # 25012W5PURS14G1265U
- Zoro # G111568908
- Country of Origin United States
- Category Roller Conveying
Description
Upgrade your material handling system with this Lavex 12'' x 60'' gravity conveyor with 1 1/2'' polyurethane coated rollers and 6'' centers. Ideal for use in warehouses shipping departments and assembly areas this unit requires no motor to operate providing a simple cost-effective solution to easily transport products in your facility. It not only reduces the reliance on a fork truck but also minimizes carrying and lifting to alleviate strain on employees. With an ample 900 lb. capacity when fully supported this conveyor helps you move products wherever you need them! Plus its compact width is perfect for a variety of applications including pickup truck bed slides and light-duty industrial uses.The unit features a 12 gauge powder-coated steel frame for ultimate durability and long-lasting use. It also includes galvanized steel rollers with pre-fitted polyurethane covers. These covers boast a temperature rating from -80 to 200 degrees Fahrenheit. Suitable for both indoor and outdoor conditions this versatile conveyor is just what your industrial facility needs to boost productivity!Overall Dimensions:Length: 60''Width: 12''Height: 4''Capacity: 900 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Strip Brush, 72 In L, Overall Trim 6 In (MB701672)
- VESTIL ADDITIONAL LOWER BAIL 4.25 X 4.5 X 17.5 (SM-LB-25)
- CASTERHQ Brand, 3-1/4"x2"" Rigid/Fixed Caster, PHENOLIC Wheel, 700 lb (CB-9RC314-PH)
- SERVICE CASTER Cambro 60006 60008 Ultra Pan Carriers Dish Caddies Caster Replacement Set-SCC (CAM-SCC-20S514-PPUB-BLK-2-R514-2)
- ASHLAND CONVEYOR Roller Conveyor, 5 ft. L, 13BF (12F05EA15B13)
- ULTIMATION Roller Conveyor with Covers, 24inW x 5L, 1.9in Dia. Rollers (URS19G-24-6-5U)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 17BF (KGR17)
- ULTIMATION Roller Conveyor, 18inW x 5L, 1.9in Dia. Rollers (URS19G-15-6-5)
- ASHLAND CONVEYOR Steel Replacement Roller, 1.9In Dia, 19BF (KD19)
- ULTIMATION Polyurethane Roller with Bracket, 16in Between Frame, 1.5in Diameter (150R-16-BR-PU)
- VINYLGUARD Conveyor Roller Cover, 2-1/2 In, L60 In., Shrink Ratio: 2:1 (31-CTV-2500B)
- Lavex Roller Conveying