Lavex

12'' x 12'' x 12'' Standard Insulated Box Liner, 25PK


product price: $88.69
/pk 25, $3.55/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This insulated liner protects shipments from extreme temperatures and damage during transport to ensure quality and freshness. Its pliable material conforms to different box shapes to create an effective layer of protection for delicate and timesensitive deliveries. TamperEvident Design : This liner is tamperevident to offer added security and peace of mind to delivery recipients while promoting sanitary practices. You can build trust among your customers by consistently and safely delivering food. LeakResistant : Sturdy leakresistant construction enhances cleanliness and prevents messes that often occur during travel. It even reduces potential food waste. Easy to Seal : This box liner features a peelandseal adhesive closure and onepiece design that makes it quick and easy to seal. Temperature Protection : This liner's reflective foil outer material reflects sunlight to keep your product cool while its 3/16'' thickness protects your product from heat. SpaceSaving Construction : This liner is easy to insert into your shipping box for better space saving when compared to foam containers. It is perfect for protecting refrigerated cartonsized shipments against extreme ambient temperatures for up to 24 hours. Use it with a corrugated shipping box sold separately to create an effective box that is easy to store and transport.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.