Shop All Squeegees
Lavex
12'' Window Squeegee with Double Rubber Blade
Mfr # 697LAV12DBSQ
Zoro # G611517963
product price: $14.75
/ea
$14.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
For spotless windows this Lavex 12'' window squeegee with double rubber blade is a great tool to have on hand. With a handle made of durable steel this squeegee is sure to provide long-lasting use. The double rubber blades provide a superior streak-free clean for a welcoming atmosphere at your restaurant cafe or office.Replacing the rubber blade on this squeegee is quick and convenient. Simply remove the screws in the frame slide out the old blade and replace it with your new one before reinserting and tightening the screws. Be sure to always replace the blade at the first sign of rounding abrasions or worn corners and be sure to clean and wipe dry your squeegee before storing to ensure proper functioning. The handle includes a tapered hole at the end to fit on a tapered end extension pole. Try this squeegee with the Lavex 8' telescopic pole with click / lock adapter cone sold separately for a longer reach. Keep your windows looking great with this double blade window squeegee.Overall Dimensions:Blade Length: 12''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FORMULA 409 Degreaser, 32 Oz Trigger Spray Bottle, Liquid, 12 PK (35306)
- GENUINE JOE Puncture-Resistant Liners, 45Gal, PK40 (GJO04046)
- HOOVER COMMERCIAL HVRPWR 40V Cordless Backpack Vacuum, 6 qt Tank Capacity, Black/Red (CH93619)
- UNGER 4 gal CLEANERx Dual Bucket Side Press Mop Bucket and Wringer, Red, Polypropylene (COMSR)
- LAVEX 18'' Window Squeegee (697LAV18SNSQ)
- LAVEX 10'' Auto Window Squeegee / Scrubber with 20'' Plastic Handle (697LAV10AUTO)
- LAVEX 6'' Window Squeegee with Quick Release and Rubber Grip (697LAV6QRSQ)
- BETTER LIVING 10 in. W Rubber Squeegee (17500)
- YEOMAN & CO MINI SCRAPER/SQUEEGEE (91101)
- MIDWEST RAKE CAM Gauge Rake, 24" L, w/Sz 4 CAM Set, PK2 (57204)
- SORBO Srbo Cobra Flipper Complete Squeegee 18 inch (3893)
- Lavex Squeegees