Shop All Squeegees
Lavex
12'' Window Squeegee Kit
Mfr # 69712SQKIT
Zoro # G611582435
product price: $77.99
/ea
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
For spotless windows this Lavex 12'' window squeegee kit provides the essentials needed to get the job done. It includes 1 12'' window squeegee with quick release and rubber grip 1 adjustable telescopic pole with click / lock adapter cone and 6 12'' replacement rubber blades. The squeegee's handle is made of durable steel and features a comfortable rubber grip to reduce user fatigue. The rubber blade provides a streak-free clean for a welcoming atmosphere at your restaurant cafe or office.Replacing the rubber blade on this squeegee is quick and convenient. Simply flip the quick-release flap up slide out the old blade and replace it with your new one before flipping the quick-release flap down again for a reliably firm grip on the blade. Be sure to always replace the blade at the first sign of rounding abrasions or worn corners and be sure to clean and wipe dry your squeegee before storing to ensure proper functioning. The handle includes a threaded hole at the end to attach a threaded extension pole and the included click / lock adapter cone allows for click-in-place style poles as well. With the Lavex adjustable telescopic pole included you'll be able to reach higher with a maximum height of 8'. Keep your windows looking great with this 8-piece window squeegee kit.Kit Includes:- 8' telescopic pole- 12'' window squeegee- 6 12'' replacement rubber bladesOverall Dimensions:Squeegee Length: 12''Pole Minimum Length: 4'Pole Maximum Length: 8'
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC GP Georgia-Pacific Professional Series, Jumbo Core, 2 Ply, Continuous Sheets, White, 4 PK (2172114)
- RUBBERMAID COMMERCIAL TC Microburst 9000 Air Freshener Refill, Linen Fresh, 5.3 oz, PK4 (FG4012441)
- TOUGH GUY 1 in String Wet Mop, 12 oz Dry Wt, Slide On Connection, Looped-End, White, Cotton/Synthetic (1TYT2)
- SIMPLE GREEN Cleaner/Degreaser, 1 Gal Jug, Liquid, Yellow (3010200614010)
- LAVEX 6'' Window Squeegee with Quick Release and Rubber Grip (697LAV6QRSQ)
- LAVEX 10'' Auto Window Squeegee / Scrubber with 20'' Plastic Handle (697LAV10AUTO)
- LAVEX 18'' Window Squeegee (697LAV18SNSQ)
- UNGER PROFESSIONAL ERGO WINDOW SCRUBBR 14"" (977520)
- MOERMAN FUGU Sleeve 10 Inch (26861)
- MIDWEST RAKE Speed Squeegee, 18 in, 15-20 Mil (47762)
- CARLISLE FOODSERVICE Dbl Foam Squeegee, 24", Blue, PK6 (4156814)
- Lavex Squeegees