Shop All Utility Knife Blades
Lavex
12'' Double Rubber Blade, 6PK
Mfr # 697LAV12DBBL
Zoro # G111589576
product price: $17.29
/pk 6, $2.88/ea
$17.29
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
- Brand Lavex
- MFR # 697LAV12DBBL
- Zoro # G111589576
- Country of Origin China
- Category Utility Knife Blades
Description
Keep your window squeegee working as it's supposed to with this Lavex 12'' double rubber blade. This can be used as a direct replacement for worn double rubber blades. Having some extra blades on hand will ensure a superior streak-free clean for a welcoming atmosphere at your restaurant cafe or office.Replacing the rubber blade on your squeegee is quick and convenient. Simply remove the screws in the frame slide out the old blade and replace it with your new one before reinserting and tightening the screws. Be sure to always replace the blade at the first sign of rounding abrasions or worn corners and be sure to clean and wipe dry your squeegee before storing to ensure proper functioning. Keep your windows looking great with this replacement double rubber blade.
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
- FREEMAN PP123 Pneumatic 23-Gauge 1" Micro Pinner (PP123)
- GERBER Fixed Blade Knife, Fine Edge, 4-13/16 in. (30-001058)
- DRILLCO 1-5/32, S&D DRILL 1/2 in. SHANK - 1000E (1000E210)
- MAG-MATE Telescoping Mirror, Glass, 1-1/2 In, 24 L (306TR)
- FREEMAN RBMTRS Round Saw Replacement Blades for Multi-Function Tool (5 Pack) (RBMTRS)
- STANLEY Steel Regular Duty Hook Replacement Blade 2-1/16 in. L 5 pc (11-961)
- KLEVER Hook Utility Blade, 1-1/16" W, PK25 (KCJ-XH-40)
- KERSHAW Knife Faultline 3 In Blade (KER8760)
- PROTO UTILITY BLADE FOR 10-049 (1) (PO11-041)
- PACIFIC HANDY CUTTER Utility Blade, Safety Tip, 1-11/16 in. (BB5017KIT)
- KAI U.S.A. LTD. KERSHAW Knife 2.6 Blade 36 Pieces (1025FB36)
- Lavex Knives, Cutters & Snips