Shop All Mailer Cartons
Lavex
11'' x 10'' x 4'' Kraft Corrugated RSC Shipping Box, 25PK
Mfr # 442BOX11104
Zoro # G711517993
product price: $20.75
/pk 25, $0.83/ea
$20.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lavex
- MFR # 442BOX11104
- Zoro # G711517993
- Country of Origin United States
- Category Mailer Cartons
Description
Ship a wide range of products with this Lavex 11'' x 10'' x 4'' kraft corrugated RSC shipping box. With a durable B-Flute corrugated construction this box takes up less space without sacrificing shipment protection and is ideal for standard-duty applications. Its kraft-colored surface is easy to write on for labeling or addressing and it meets ASTM D5118 manufacturing standards.While it ships flat to save on space and freight costs this box is easy to assemble. The four flaps of this RSC regular slotted container box fold down in the middle for easy taping. Its 26 ECT edge crush test rating ensures that the box will retain its shape while being transported with other cargo. Plus quality compliance standards are stamped right on the box for the convenience of package delivery companies. Use this box for a variety of shipping needs!Interior Dimensions:Length: 11''Width: 10''Height: 4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCOTT Letter Openers, 9" Titanium Letter Opener (16450)
- LEARNING RESOURCES Math Activity Set, Dino-Sorters, 3", 55/ST, Multi PK (LRNLER1768)
- BOX PACKAGING Global Industrial„¢ Anti Static Loose Fill Packing Peanuts 7ft Bag, Pink (7NUTSAS)
- CANON Canon, CRG-054 H BK High Yield Black Toner Cartridge, 3100 Yield (3028C001AA)
- LAVEX 5'' x 3 1/4'' x 7 1/4'' Kraft Heavy-Duty Reverse Tuck Carton, 250PK (442BOX30RT)
- LAVEX 3'' x 2'' x 3'' White Reverse Tuck Carton, 500PK (442BOX68RTW)
- PARTNERS BRAND Crimped End Mailing Tubes, 2" x 36", Kraft, 50/Case (S2036K)
- ZORO SELECT Literature Mailers, 7" x 3 5/8" x 2 1/8", White, 50/Bundle (55VK24)
- ZORO SELECT Literature Mailers, 12 1/8" x 9 1/4" x 1 1/4", White, 50/Bundle (55VK81)
- PARTNERS BRAND Triple Wall Octagon Bulk Bins, 46" x 38" x 36", Kraft, 5/Bundle (463836OCT)
- BOX PACKAGING Corrugated Mailers, 9"L x 9"W x 4"H, White (M994)
- Lavex Mailer Cartons