Shop All Plastic Bags
Lavex
106'' x 45'' 3 Mil LDPE Clear Furniture Bag on a Roll, 50PK
Mfr # 422FRN106453
Zoro # G811517947
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lavex
- MFR # 422FRN106453
- Zoro # G811517947
- Country of Origin United States
- Category Plastic Bags
Description
Provide guests with comfort and confidence by furnishing your furniture with this Lavex 106'' x 45'' polyethylene clear loveseat bag . Manufactured from 100% virgin low-density polyethylene LDPE this plastic bag contains no added toxins or heavy metals. This continuous clear roll also allows you to easily identify what is being kept safe due to its transparency. For convenience and neatness the film is wound with a 3'' core on a 1'' core plug.Designed for superior strength this 3 mil bag gives you increased flexibility without sacrificing strength which makes it less susceptible to rips and tears. Due to its size this bag is perfect for holding and keeping your 70'' loveseat clean and safe from dirt stains and moisture. Plus perforations between each bag makes it easy and safe to tear off one bag at a time. It is also heat sealable and includes a side well construction. Protect and extend the life of your furniture with this bag!Overall Dimensions:Length: 45''Width: 106''Thickness: 3 mil
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIC Highlighter, Fluorescent Pink, PK12 (BICBL11PK)
- DIXON TICONDEROGA Triangular Colored Pencils, Non-Toxic, 12/PK, Assorted PK (DIX25120)
- INTERNATIONAL PAPER Hammermill Printer Paper, 20lb Tidal, 92 Bright, 8.5x11, 8 Ream, 4000 Sheets (HAM162400)
- MATTEL Hot Wheels Basic Car Black (L2593)
- LAVEX 78'' x 9'' x 90'' 3 Mil Polyethylene King Sized Mattress Bag on a Roll, 45PK (422MB7809903)
- LAVEX 8'' x 12'' 2 Mil Clear Polyethylene Auto Style Pre-Opened Bag on a Roll, 1000PK (130A08122C)
- LAVEX 9'' x 12'' 3 Mil Clear Polyethylene Auto Style Pre-Opened Bag on a Roll, 750PK (130A09123C)
- LAVEX 68'' x 65'' x 82'' 2 Mil Clear Gusseted Polyethylene Pallet Cover on a Roll, 50PK (130B68658222)
- LAVEX 9'' x 12'' 1.5 Mil Clear Polyethylene Auto Style Pre-Opened Bag on a Roll, 1250PK (130A0912LC)
- LAVEX 48'' x 36'' x 72'' 1.5 Mil Clear Gusseted Polyethylene Pallet Cover on a Roll, 110PK (130BR483672L)
- C-LINE PRODUCTS Bag, Poly, Zip, Reclose, 6X9 1000PK (CLI47269)
- Lavex Shipping & Packing Bags