Shop All Plastic Sheets
Lavex
10' x 100' 6 Mil Black Polyethylene Construction Sheeting on a Roll
Mfr # 422SH101006B
Zoro # G211639119
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lavex
- MFR # 422SH101006B
- Zoro # G211639119
- Country of Origin United States
- Category Plastic Sheets
Description
Create a barrier between your pallets and unwanted dust debris or weather with this Lavex 10' x 100' 6 mil black polyethylene construction sheeting. Manufactured from 100% virgin low-density polyethylene LDPE this plastic bag contains no added toxins or heavy metals. This continuous roll of film will even provide protection from unwanted eyes due to its black color. For convenience the film is wound with a 3'' core and can be easily separated for quick access. Plus its center fold construction and slit gusset makes it easy to access and put away.Designed for superior strength this 6 mil sheet film gives you increased flexibility without sacrificing strength which makes it less susceptible to rips and tears. Ideal for use as a vapor barrier or drop cloth this is best used as construction and agriculture C&A film. It will keep your pallets safe and protected no matter the circumstance!Overall Dimensions:Length: 100'Width: 10'Thickness: 6 mil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 0.732 in Overall Width, Style: Trim with a Top Bulb (4100B3X1/8A-100)
- ZORO SELECT White UHMW-PE Rod Stock 3 ft. L, 1-1/4" Dia. (1UXC8)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 42 in W, 72 in L, 3/4 in Thick, Black (CCNES-3/4-F25P)
- RANDALL 1/2In. X 1/8In. BAR (6 FT M-532)
- LAVEX 3' x 100' 4 Mil White Polyethylene Construction Sheeting on a Roll (422SH031004N)
- LAVEX 10' x 100' 3 Mil Clear Polyethylene Construction Sheeting on a Roll (422SH101003C)
- LAVEX 4' x 100' 6 Mil White Polyethylene Construction Sheeting on a Roll (422SH041006N)
- ZORO SELECT Clear Acrylic Sheet Stock 12" L x 12" W x 0.118" Thick (BULK-PS-ACR-9)
- ZORO SELECT Black UHMW Polyethylene Sheet Stock 36" L x 48" W x 1/4" Thick (BULK-PS-UHMWB-33)
- ZORO SELECT Off-White HDPE Sheet Stock 48" L x 24" W x 0.500" Thick (3HMN8)
- PROFESSIONAL PLASTICS Gray#2074 Extruded Acrylic Paper-Masked Sheet, 0.500 X 48.000 X 96.00 (SACRGY2074.500X48.000X96.000EP)
- Lavex Plastic Sheets