Shop All Insulation and Cold Protection
Lavex
10'' x 10'' x 10'' Lite Insulated Box Liner, 25PK
Mfr # 442BL101010L
Zoro # G011516993
product price: $62.99
/pk 25, $2.52/ea
$62.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lavex
- MFR # 442BL101010L
- Zoro # G011516993
- Country of Origin United States
- Category Insulation and Cold Protection
Description
Prevent messy leaks or spills during transport of your food boxes with this Lavex 10'' x 10'' x 10'' lite insulated box liner! It is perfect for protecting refrigerated carton-sized shipments up to 24 hours. For sensitive food shipments warm climates and long ship times cold packs are recommended to be used in addition to this liner. It can be used with a corrugated shipping box sold separately to create an effective box that is easy to store and transport. Plus its pliable walls allow it to conform to the dimensions of the box it is lining. It is also tamper evident for added security.This liner is easy to insert into your shipping box for better space saving when compared to foam containers. It is also more lightweight ensuring it won't weigh down your package. Its leak-resistant construction enhances cleanliness and reduces messes. Plus its reflective foil outer material reflects sunlight away to keep your product cool while its 3/16'' thickness protects your product from heat. For easy sealing it has a peel-and-seal adhesive strip and a one-piece design.Overall Dimensions:Length: 10''Width: 10''Height: 10''Thickness: 3/16''External Dimensions:External Length: 10''External Width: 10''External Height: 15''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNI-BALL Deluxe Stick Roller Ball Pen, Micro 0.5mm, Black Ink, Gray Barrel, PK12 (60025)
- TAPE LOGIC Tape Logic® Inventory Circle Labels, 3/4", Fluorescent Pink, 500/Roll (DL610K)
- ZORO SELECT Mailer Envelopes, Thickness 0.003", PK125 (56KJ38)
- ARTKRAFT Colored Kraft Duo-Finish® Paper Roll, Brown, 48in x 200ft (0067024)
- POLAR-TECH Ice-Brix Moisture Safe, Reuseable, 16 oz. (TP 16/MS)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (53XM39)
- THERMOSAFE Shipping Kit, 8-3/8" Inside Width, PK8 (327)
- THERMOSAFE Shipping Container, 10-3/8" Inside Width (422)
- THERMOSAFE Shipping Container, 41" Inside Width (858)
- PLASTILITE Insulated Shipping Box with Foam Cooler 9 5/8'' x 7 3/4'' x 5 7/8'' - 1'' Thick (451ABX5CPLT)
- THERMOSAFE Cold Pack, 3-1/4" L, 4" W, PK192 (PP3)
- Lavex Protective Packaging