Shop All Roller Conveying
Lavex
10'' x 1 1/2'' Polyurethane Coated Roller for 12'' Wide Gravity Conveyors
Mfr # 250150R10PU
Zoro # G611517529
Free Shipping & Returns
$85.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lavex
- MFR # 250150R10PU
- Zoro # G611517529
- Country of Origin China
- Category Roller Conveying
Description
Keep products moving smoothly with this Lavex 10'' x 1 1/2'' polyurethane coated roller. This 10'' long roller is suitable for 12'' wide gravity conveyors. It is compatible with Lavex Ultimation Hytrol and Ashland frames. It features 1/16'' thick polyurethane covers which are rated for operation between -80 and 200 degrees Fahrenheit. Thanks to its 16 gauge galvanized steel construction it boasts an impressive 100 lb. total load capacity. For easy installation there is a spring on one end that enables the roller to fit into the frame. Best of all the oiled bearings provide a long-lasting seal and require no additional lubrication!Overall Dimensions:Length: 10''Diameter: 1 1/2''Capacity: 100 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Race Car Tie Down Strap with Wire Hooks & Ratchet (WNTH31J)
- DEVAULT ENTERPRISES DeVault Plant Dollies with Drainage Hole (DEV3015BL)
- STERLING ROPE Static Rope, Nylon, 3/8 In. dia., 150 ft. L (SS095060046)
- ZORO SELECT NSF-Listed Plate Caster, 700 lb. Ld Rating, Roller (P21S-C040R-14-WB-DL)
- ASHLAND CONVEYOR PVC Plastic Roller, 1.9In Dia, 22BF (K40P22)
- ASHLAND CONVEYOR Galv Covered Roller, 1.9In Dia, 39BF (KG39 PU1/8 AB1)
- VESTIL Safety Railing- Self Closing Steel Gate (SPG-40-Y)
- HYTROL CONVEYORS Hytrol® 10 Ft. - 30"W - 1.9" Dia. Galvanized Rollers - 27" Between Rails - 6" Roller Centers (10FT-19GSR-27-6)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 36BF (U36)
- HYTROL CONVEYORS Hytrol® 5 Ft. - 16"W - 1.9" Dia. Galvanized Rollers - 13" Between Rails - 3" Roller Centers (5FT-19GSR-13-3)
- VINYLGUARD Conveyor Roller Cover, 2 In, L60 In. (31-CV-1900B)
- Lavex Roller Conveying