Shop All Roller Conveying
Lavex
10'' x 1 1/2'' Galvanized Steel Roller for 12'' Wide Gravity Conveyors
Mfr # 250USRS14G10R
Zoro # G611517581
product price: $14.95
/ea
$14.95
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
- Brand Lavex
- MFR # 250USRS14G10R
- Zoro # G611517581
- Country of Origin China
- Category Roller Conveying
Description
Keep products moving smoothly with this Lavex 10'' x 1 1/2'' galvanized steel roller. This 10'' long roller is suitable for 12'' wide gravity conveyors. It is compatible with Lavex Ultimation Hytrol and Ashland frames. Thanks to its 18 gauge galvanized steel construction it boasts a 90 lb. total load capacity. For easy installation there is a spring on one end that enables the roller to fit into the frame. Best of all the oiled bearings provide a long-lasting seal and require no additional lubrication!Overall Dimensions:Length: 10''Diameter: 1 1/2''Capacity: 90 lb.
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
- RONSTAN Sheave, Fibrous Rope, 9/16 in Max Cable Size, 3,300 lb Max Load, Plain (RF431)
- ASHLAND CONVEYOR Ball Transfer, Cntrsunk, 5/8In Ball Dia (BT LPCS 2H .63DIA 20 CS/CS)
- WESCO LONG FORK PALLET TRUCK, PT59 (273585)
- ZORO SELECT 38" D x 67 1/2 in 24 1/2 in W (ATT-2438-95)
- ULTIMATION Roller Conveyor with Covers, 24inW x 5L, 1.9in Dia. Rollers (URS19G-24-6-5U)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 15BF, Axle Shape: Hex (KG15 AB1)
- ASHLAND CONVEYOR Hand Operated Roller Stop, Street Ball (RS140B22)
- ASHLAND CONVEYOR Roller Conveyor, 10 ft. L, 22BF (11F10EG15B22)
- ULTIMATION Gravity Roller Conveyor, 1.5in Dia. Rollers, 24in W x 3 L (URS14G-24-6-3)
- ASHLAND CONVEYOR Roller Conveyor, 10 ft. L, 13BF (11F10EG03B13)
- ASHLAND CONVEYOR Galv Covered Roller, 1.9In Dia, 39BF (KG39 VO)
- Lavex Roller Conveying