No Product Image Available

Lavex

10 Qt. Backpack Vacuum with HEPA Filtration and 8-Piece Tool Kit


product price: $524.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Designed for use in environments where controlled air quality is important this vacuum is great for medical facilities schools computer labs and other areas where air quality must meet certain standards. It comes with 8 different tools and has an easytouse design ensuring that it is up to any cleaning task every time. Use it with a HEPA microfilter 10 qt. vacuum bag sold separately. For optimum performance frequently check the HEPA microfilter bag and replace when it is near full capacity. Ergonomic Design : Thanks to the lightweight 10.5 lb. design and straps the weight of this backpack vacuum is distributed evenly so that you can clean any area in your business with ease and in comfort. Wear it and you can easily reach under and around tables chairs and other furniture or tight corners. EasyToUse Switchbox : With its simple switch box design this unit makes it easy to change cords and plug in the extension cord. HEPA Filtration : This vacuum boasts a superior industrial HEPA filtration that captures dirt dust and airborne particles. Included Tools : This unit comes with an allpurpose rug tool bristle floor brush round dusting brush upholstery tool with slide crevice tool paddle and 2 aluminum wands. This ensures you always have the perfect tool on hand to clean a variety of environments. A 50' long 16/3 gauge extension cord is included so that you can move freely throughout your establishment. For additional convenience the unit comes with a hose length that can reach up to 7 ft. while in use. Lavex Brand : Lavex offers rugged and strong products that can stand up to daily use all at a price that won't break your budget. These products have a variety of applications from vacuuming to transportation hospitality and almost any other issue you could encounter from day to day. Keep your business clean and organized with the help of Lavex!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.