Shop All Trash Can Lids
Lavex
10 Gallon White Round Commercial Trash Can Lid
Mfr # 475TCLD10WH
Zoro # G411510157
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lavex
- MFR # 475TCLD10WH
- Zoro # G411510157
- Country of Origin United States
- Category Trash Can Lids
Description
This Lavex 10 gallon white trash can lid is essential for minimizing odors and keeping debris from falling into your commercial trash can. With a pair of integrated handles this lid makes it easier than ever to close and lock the lid onto its can. It boasts a tight fit to ensure the can's contents won't fall out or come into contact with airborne contaminants providing your facility with safe disposal and transport from one destination to the next. This durable trash container lid also features an all plastic heavy-duty construction in order to resist dents rust or peeling with continuous use. It's interlocking design even allows for stacking with other receptacles for convenient storage. Use this lid with your compatible Lavex 10 gallon trash can.You can rely on Lavex products to keep your restaurant store healthcare facility or office clean and tidy. They offer supplies you need every day at a price that won't break your budget! Bring Lavex to your business to keep your cleaning products stocked and ready to use.Overall Dimensions:Top Diameter: 16''Height: 1 3/8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 5" Easy Trap™ Duster Sweep and Dust Sheets (55655W)
- ASTRO PNEUMATIC Wire Brush Set, 20 pcs. (9020)
- SPILFYTER Sorbents, 24 gal, 3 ft x 100 ft, Universal, Gray, Polypropylene (TR-90)
- SP RICHARDS Genuine Joe Fire Safe Trash Can 6 Gal. Steel Black - GJO58897 (GJO58897)
- LAVEX 10 Gallon Gray Round Commercial Trash Can Lid (475TCLD10GY)
- LAVEX 55 Gallon Gray Round Commercial Trash Can Lid (475TCLD55GY)
- RUBBERMAID COMMERCIAL Swing Swing In Top, 16x16x4", Gray, Gray (FG268988GRAY)
- RUBBERMAID COMMERCIAL 35 gal, 50 gal Swing Trash Can Lid, 20 1/4 in W/Dia, Beige, Resin, 1 Openings (FG266400BEIG)
- RUBBERMAID COMMERCIAL Large Wastebasket Lid, 11.6" W/Dia, Black, Plastic (RCP306700BK)
- RUBBERMAID COMMERCIAL Dometop Lid, Gray, Plastic (FG264788GRAY)
- GLOBAL INDUSTRIAL Lid, 31 W/Dia, Gray, Plastic (984612)
- Lavex Trash Can Lids