Shop All Wet Dry Vacuums
Lavex
10 Gallon Stainless Steel Commercial Wet / Dry Vacuum with Toolkit - 100-120V 1200W
Mfr # 944BJ13410G
Zoro # G711634935
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lavex
- MFR # 944BJ13410G
- Zoro # G711634935
- Country of Origin China
- Category Wet Dry Vacuums
Description
Keeping a large commercial facility clean can be a difficult timeconsuming task. With this Lavex wet / dry vacuum cleaner you'll have everything you need for the job! To make things easier the vacuum features an impressive 10 gallon capacity and 4 wheels for effortless maneuvering. It's equipped with a powerful motor and wet / dry capabilities to ensure longlasting superior performance. Plus it comes standard with an assortment of convenient attachments from a long hose to a crevice tool so that every nook and cranny is within reach. Easy to Use : This vacuum is easy to move thanks to its sturdy handle and 4 wheel arrangement that requires less effort to turn. A 15' power cord allows for ample cleaning area. Plus it boasts a powerful airflow rating of 64 cfm to easily tackle large wet or dry messes. This unit requires a 100120W electrical connection for operation. Durable Construction : The heavyduty stainless steel tank construction is built to last and is both heatproof and waterproof. Whether you're cleaning up dirt and debris or liquid from a spill or overflow this vacuum is equipped to handle any heavyduty job. Features Convenient Tools : A 5 foot long vacuum hose 15 foot cord and additional tools are included to handle an array of jobs. The crevice tool and plastic wand make getting into small corners easy while the dust brush and floor brush make cleaning floors a simple process.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSTANT POWER PROFESSIONAL Septic Shock Reconditioner, 2L, Odorless (8817)
- VIKAN 1/2 in W Detail Brush, Stiff, 5 1/2 in L Handle, 2 in L Brush, Orange, Plastic, 8 in L Overall (44017)
- THE BRUSH MAN 30” Fine Floor Sweep, Synthetic Fill, 12PK (FB230P)
- BOARDWALK Cleaners & Detergents, 1 gal Bottle, Unscented, 4 PK (570600-41ES01)
- CS UNITEC HEPA Wet/Dry Industrial Vacuum, 9 Gallon (CS 1445 H)
- GLOBAL EQUIPMENT Stainless Steel Wet/Dry Vacuum, 6.6 Gallon Cap. (BJ134-25L)
- CHANNELLOCK Ash Vacuum (EATC608S 2001)
- GUARDAIR Pneumatic Vaccum (PQ55C150ATEX)
- SHOP-VAC Built-In Pump Shop Vacuum, 18 gal, 130 cfm (9601806)
- NILFISK Dry Vacuum, 1-5/8" HP Peak HP, 9 gal. Cap. (55100268)
- EXAIR Reversible Drum Vac System, 30 gal., 1-1/2" Hose Dia., 19 scfm (6196-30)
- Lavex Wet Dry Vacuums