Shop All Utility Knife Blades
Lavex
10'' Double Rubber Blade, 6PK
Mfr # 697LAV10DBBL
Zoro # G811589609
product price: $17.29
/pk 6, $2.88/ea
$17.29
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
- Brand Lavex
- MFR # 697LAV10DBBL
- Zoro # G811589609
- Country of Origin China
- Category Utility Knife Blades
Description
Keep your window squeegee working as it's supposed to with this Lavex 10'' double rubber blade. This can be used as a direct replacement for worn double rubber blades. Having some extra blades on hand will ensure a superior streak-free clean for a welcoming atmosphere at your restaurant cafe or office.Replacing the rubber blade on your squeegee is quick and convenient. Simply remove the screws in the frame slide out the old blade and replace it with your new one before reinserting and tightening the screws. Be sure to always replace the blade at the first sign of rounding abrasions or worn corners and be sure to clean and wipe dry your squeegee before storing to ensure proper functioning. Keep your windows looking great with this replacement double rubber blade.Overall Dimensions:Width: 10''
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
- MITUTOYO Digital Micrometer, 1 to 2In, 0.00005, SPC (293-331-30)
- DRILLCO Aircraft Extension 12" Overall Lengths, 1/16, 6PK (1200A104)
- BESSEY 48 in Bar Clamp, Plastic, Steel Handle and 5 1/2 in Throat Depth (2400S-48)
- LENOX Band Saw Blade, 9 ft. 6 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel (1792618)
- OLFA OLFA® LSOL-10B 18MM Heavy-Duty Silver Solid Blade (10 Pack) (9009)
- ALLPAX Cutting Blades, Heavy Duty, 2" L, PK 6 (AX1601)
- GREENLEE Utility Knife With Blades (0652-11)
- OEMTOOLS Razor Blades, 100 Pack (25181)
- IRWIN Hook Utility Blade, 11/16" W, PK100 (2087102)
- DISCO Plstc Razor Blades Single Edge PK25 (9823PK)
- STANLEY Stanley 11-530 Heavy-Duty Carpet Blades (Bulk), 100 Pack (11-530)
- Lavex Utility Knife Blades