Shop All Brushes
Lavex
10'' Bi-Level Floor Scrub Brush with Squeegee and 60'' Metal Handle
Mfr # 697BLB10SQKT
Zoro # G711576211
product price: $34.59
/ea
$34.59
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
This floor scrubber features a nonabsorbent plastic block that is resistant to splitting or delaminating even with consistent use. The block has flagged polypropylene bristles that scrub away pesky messes or stains without scratching or damaging your floors. Variety of Surfaces : The bilevel design effectively cleans flat surfaces as well as uneven flooring or tile. Easily Scrub : For additional convenience it has a squeegee that allows you to easily scrub and wick away water. Efficient Design : With a 10'' width this floor scrub brush is a great choice for any commercial venue where you need to keep your floors looking clean and professional. This design is also great for cleaning under and around equipment and baseboards while simultaneously scrubbing your floors. Use this brush with a standard threaded handle sold separately.
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
- WOODEZE Woodeze 5GA-RLE202 LintEater Rotary Dryer Vent Cleaning (5GA-RLE202)
- SANI-SURE Multi-Surface Sanitizer, 0.13 oz (0.01 lb) Chlorine, Yellow, 100 PK (DVO90670)
- HOOVER Vacuum Bag, 2 PK (AH10040)
- SCRUBBING BUBBLES Bathroom Cleaner, Spray Bottle, 32 oz., PK8 (306111)
- LAVEX 7'' Toothbrush Style Grout Brush with Nylon Bristles (697GTB7NY)
- TOUGH GUY Pipe Brush, 31 in L Handle, 5 in L Brush, Brown, Polypropylene, 36 in L Overall (2VHH5)
- VIKAN 3 in W Scrub Brush, Soft, 5 57/64 in L Handle, 4 1/2 in L Brush, Blue, Plastic, 10 in L Overall (41943)
- REMCO 2 3/8 in W Tube and Valve Brush, Medium, 13 1/2 in L Handle, 6 in L Brush, Pink (53701)
- WEILER Hand Wire Scratch Brush .012 Steel Wire Fill 4x16 Rows Plastic Handle (73217)
- CARRAND 4 1/2 in W Tire Brush, 1 1/4 L Handle, 4 in L Brush, Blue, Rubber, 4 1/2 in L Overall (92014)
- EZRED Power Post Cleaner (EZR-506COSSHQD)
- Lavex Brushes