Shop All Brushes
Lavex
10'' Bi-Level Floor Scrub Brush with 60'' Metal Handle
Mfr # 697BLB10KIT
Zoro # G911576233
product price: $27.79
/ea
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Clean your floors with ease using this Lavex 10'' bi-level floor scrub brush with 60'' metal handle. This floor scrubber features a non-absorbent plastic block that is resistant to splitting or delaminating even with consistent use. The block has flagged polypropylene bristles that scrub away pesky messes or stains without scratching or damaging your floors. With its lightweight yet durable metal handle it is sure to stand up to the busy demands of your foodservice office or retail location. Plus its handle is 60'' long providing an extended reach to help your staff clean more floor area with a single stroke.The bi-level design effectively cleans flat surfaces as well as uneven flooring or tile. This design is also great for cleaning under and around equipment and baseboards while simultaneously scrubbing your floors. Best of all its red-colored handle and bristles allow your team to implement a color-coded cleaning system in conjunction with your business's HACCP plan. Designate it for use in a certain area to prevent cross-contamination and promote sanitary conditions. With a 10'' width this floor scrub brush is a great choice for any commercial venue where you need to keep your floors looking clean and professional.Overall Dimensions:Length: 65''Width: 10''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLAD 20 gal Trash Bags, L, White, 30 PK (CLO78913)
- WINDEX Towels & Wipes, White, Wipe, 25 Wipes, Neutral (319248EA)
- MIGHTY MAXX Wire Brush w Wood Handle 11in (083-15111)
- BESTCARE Paper Towel Dispenser, (1 Ream) C-Fold (WH1181-2)
- LAVEX 7'' Toothbrush Style Grout Brush with Nylon Bristles (697GTB7NY)
- VIKAN 6-1/2" Brush LengthTube and Valve Brush (53914)
- SPYDER Nylon Brush Recep Attachment 400004 (SP387677)
- REMCO 1 in W Scrub Brush, Medium, 8 3/16 in L Handle, 11 in L Brush, Red, Plastic, 11 in L Overall (42874)
- LIBMAN 2.5 in. W Soft Bristle 12 in. Plastic/Rubber Handle Bottle Brush (1352)
- TOUGH GUY Refrigerator Coil Brush, 4 1/2 in L Handle, 3/4 in- 1-1/2 in L Brush, Wood, Twisted Wire (2FCD7)
- RUBBERMAID COMMERCIAL Bi-Level Deck Scrub Brush, Poly Fibers, 10 Plastic Block, Tapered Hole (FG633700BLUE)
- Lavex Brushes