Shop All Brushes
Lavex
10'' Bi-Level Floor Scrub Brush
Mfr # 697BLB10
Zoro # G811576203
product price: $18.29
/ea
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Clean your floors with ease using this Lavex 10'' bi-level floor scrub brush. This floor scrubber features a non-absorbent plastic block that is resistant to splitting or delaminating even with consistent use. The block has flagged polypropylene bristles that scrub away pesky messes or stains without scratching or damaging your floors.The bi-level design effectively cleans flat surfaces as well as uneven flooring or tile. This design is also great for cleaning under and around equipment and baseboards while simultaneously scrubbing your floors. With a 10'' length this floor scrub brush is a great choice for any commercial venue where you need to keep your floors looking clean and professional. Use this brush with a standard threaded handle sold separately.Overall Dimensions:Length: 10''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REJUVENATE Leather and Vinyl Cleaner, 24 fl oz (RJ24CL)
- UNGER Flat Mop, Slide On Connection, White, Microfiber (MA450)
- TIMEMIST Air Freshener Refill, 6.6 oz, Vanilla, PK12 (1042737)
- ACL STATICIDE Dry Wipe, White, Poly Wrapped 1/4 Fold, Hydro-entangled (HEF), 50 Wipes, 12 in x 13 in (LF-50)
- LAVEX 7'' Toothbrush Style Grout Brush with Nylon Bristles (697GTB7NY)
- MALISH Drain Brush, Black, White Plastic, 5.75 in L Overall, 3 PK (2403)
- SHURHOLD Deck Brush (0970BA)
- HTI Bi-Level Chemical Resistant Nylex Wash Brush - 10" (TB-10DFCR)
- KOBLENZ Replacement 6" Scrub Brushes, Pack/2 (45-0134-2)
- TECHSPRAY 3/8 in W Utility Brush, Medium, 4 1/2 in L Handle, 1/2 in L Brush, Brown, Steel, 4 1/2 in L Overall (2032-1)
- DRILLBRUSH Red Stiff Bristle Rotary Cleaning Drillbrushes for Cleaning, PK 2 (R-S-2O-QC-DB)
- Lavex Brushes