Shop All Mailer Cartons
Lavex
1 3/4'' x 1 3/4'' x 6'' Kraft Reverse Tuck Carton, 500PK
Mfr # 442BOX8RTL
Zoro # G711577164
product price: $89.99
/pk 500, $0.18/ea
Free Shipping & Returns
$89.99
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
- Brand Lavex
- MFR # 442BOX8RTL
- Zoro # G711577164
- Country of Origin United States
- Category Mailer Cartons
Description
Ship and store a wide range of smaller items with this Lavex 1 3/4'' x 1 3/4'' x 6'' kraft reverse tuck carton. With a durable kraft construction and .024'' thick walls this box takes up less space without sacrificing shipment protection. Recyclable and made from recycled materials this carton is an eco-friendly option for your shipping and packaging needs. Its kraft-colored surface is easy to write on for labeling or addressing too!While it ships flat to save on space and freight costs this box is easy to assemble. Its reverse tuck design allows the carton to be assembled and secured without the use of tape. Ideal for light-to-medium use applications it keeps fragile items secure while maintaining a lightweight design. In addition to shipping this carton can be used in retail environments to box up purchases or protect items in storage. This carton is a necessary addition to your establishment!Overall Dimensions:Length: 1 3/4''Width: 1 3/4''Height: 6''
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
- GOODWRAPPERS Hand Stretch Wrap 5" x 650 ft., Cast Style, Green (15A872)
- ZORO SELECT Shipping Box, 11 1/4x8 3/4x12 in (55NM33)
- ZORO SELECT Hand Stretch Wrap 12" x 1500 ft., Cast Style, Clear (15A990)
- C-LINE PRODUCTS Shop Ticket Holders, Magnetic, 9"W, PK25 (85912)
- LAVEX 5'' x 3 1/4'' x 7 1/4'' Kraft Heavy-Duty Reverse Tuck Carton, 250PK (442BOX30RT)
- LAVEX 2'' x 1 1/4'' x 3'' Kraft Reverse Tuck Carton, 1000PK (442BOX14RTL)
- LAVEX 8'' x 8'' x 8'' Kraft Corrugated RSC Shipping Box, 25PK (442BOX8CUBE)
- LAVEX 3'' x 2'' x 3'' White Reverse Tuck Carton, 500PK (442BOX68RTW)
- PARTNERS BRAND Multi-Depth Corrugated Boxes, 11 3/4" x 8 3/4" x 4 3/4", Kraft, 25/Bundle (MD1184SC)
- PARTNERS BRAND Corrugated Boxes, 20" x 15" x 9", Kraft, 25/Bundle (20159)
- PARTNERS BRAND Mailing Tubes with Caps, 2-1/2" x 24", Kraft, 34/Case (P2524K)
- Lavex Mailing Tubes & Cartons