Shop All Mailing Tubes
Lavex
1 1/2'' x 24'' White Mailing Tube, 50PK
Mfr # 442WMT1X24
Zoro # G811589296
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lavex
- MFR # 442WMT1X24
- Zoro # G811589296
- Country of Origin United States
- Category Mailing Tubes
Description
Keep your documents safe with this Lavex 1 1/2'' x 24'' white mailing tube. This mailing tube boasts a sturdy and durable 3-ply spiral wound kraft construction with a bright white color and it easily accommodates shipping labels. It also includes plastic end caps that snap into place on each end of the tube to secure its contents and the caps stay on during shipment.Thanks to its lightweight durable design this mailing tube is ideal for a wide variety of professional applications. Use it to mail blueprints diplomas certificates posters and other important documents. Additionally it is made with recycled content and is easily reusable making it an eco-friendly and economical option.Overall Dimensions:Interior Diameter: 1 1/2''Interior Length: 24''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Padded Mailer, Self Sealng, Recycled, PK100 (56LR99)
- UNIVERSAL Envelope Moistener with Adhesive, 2.2 oz Bottle, Clear (UNV46065)
- AVERY Nonstick View Binder, 2", White, 500 Sheet (05504)
- SCHOOL SMART BOARD DRY ERASE 11X17 WHITE - (633747)
- LAVEX 3'' x 3'' x 18'' White Square Mailing Tube, 25PK (442WCMT3X18)
- THE PACKAGING WHOLESALERS Mailing Tubes With Caps, 4" Dia. x 48"L, 0.08" Thick, Kraft, 15/Pack (P4048K)
- BOX PACKAGING Global Industrial Adjustable Shipping Tubes, 3-1/4in Dia. x 24-44inL, 0.18in Thick, Kraft, 25/Pk (B1638249)
- CROWNHILL Crimped End Mailing Tube, 30inLxPK15 (S4030K)
- CROWNHILL Heavy-Duty Mailing Tube, 30inLxPK12 (P4030KHD)
- THE PACKAGING WHOLESALERS Plastic End Caps, 3" Dia., White, 100/Pack (MTCAP3)
- THE PACKAGING WHOLESALERS Heavy Duty Mailing Tubes With Caps, 4" Dia. x 30"L, 0.125" Thick, Kraft, 12/Pack (HD4030K)
- Lavex Mailing Tubes & Cartons