Shop All Mailing Tubes
Lavex
1 1/2'' x 15'' White Mailing Tube, 50PK
Mfr # 442WMT1X15
Zoro # G811589302
product price: $78.75
/pk 50, $1.58/ea
Free Shipping & Returns
$78.75
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
- Brand Lavex
- MFR # 442WMT1X15
- Zoro # G811589302
- Country of Origin United States
- Category Mailing Tubes
Description
Keep your documents safe with this Lavex 1 1/2'' x 15'' white mailing tube. This mailing tube boasts a sturdy and durable 3-ply spiral wound kraft construction with a bright white color and it easily accommodates shipping labels. It also includes plastic end caps that snap into place on each end of the tube to secure its contents and the caps stay on during shipment.Thanks to its lightweight durable design this mailing tube is ideal for a wide variety of professional applications. Use it to mail blueprints diplomas certificates posters and other important documents. Additionally it is made with recycled content and is easily reusable making it an eco-friendly and economical option.Overall Dimensions:Interior Diameter: 1 1/2''Interior Length: 15''
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
- ZORO SELECT Corrugated Mailers, 6" x 4" x 2", White, 50/Bundle (M642)
- RICOH High Yield Black Toner Cartridge 16.5K YLD (842307)
- ZORO SELECT Corrugated Sheets, 48" x 72", Kraft, 5 /Bundle (55VK13)
- ZEBRA PEN Gel Pen, Blue, Medium, PK12 (42620)
- LAVEX 3'' x 3'' x 18'' White Square Mailing Tube, 25PK (442WCMT3X18)
- CROWNHILL Mailing Tube, 48inLx2in.dia, Brown, PK50 (P2048K)
- THE PACKAGING WHOLESALERS Premium Telescoping Tubes, 2in Dia. x 36inL, 0.125in Thick, Kraft, 25/Pack (B69037)
- CROWNHILL Crimped End Mailing Tube, 30inLxPK15 (S4030K)
- THE PACKAGING WHOLESALERS Mailing Tubes With Caps, 2-1/2" Dia. x 12"L, 0.06" Thick, Kraft, 34/Pack (P2512K)
- CROWNHILL Heavy-Duty Mailing Tube, 60inLxPK24 (P3060KHD)
- THE PACKAGING WHOLESALERS Plastic End Caps, 3" Dia., White, 100/Pack (MTCAP3)
- Lavex Mailing Tubes