Shop All O-Ring Assortments
Lavelle
O-Ring 1-9/16X1-3/4X3/32
Mfr # 35752W
Zoro # G1939129
product price: $6.59
/ea
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Rubber
- Actual Inside Dia. 1-9/16 in
- Actual Outside Dia. 1-3/4 in
- For Use With Nile, Peerless, Valley Faucets
- Thickness 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lavelle
- MFR # 35752W
- Zoro # G1939129
- UPC # 37155057528
- Country of Origin Taiwan, Province of China
- Category O-Ring Assortments
Dimensions
Actual Inside Dia. | 1-9/16 in |
Actual Outside Dia. | 1-3/4 in |
Details
Item | O-Ring |
Material | Rubber |
For Use With | Nile, Peerless, Valley Faucets |
Thickness | 3/32 in |
Color | Black |
Application | Faucet Repair |
Description
O-rings are one of the simplest yet most engineered precise and useful seal designs ever developed. O-rings are available in various metric and inch standard sizes. Sizes are specified by the inside diameter and the cross section diameter (thickness). Danco o-rings will repair your leaky faucet and prevent future leaks. Faucets usually have one or more o-rings to prevent water from leaking out around the spout. Replacing worn-out o-rings is an inexpensive alternative to replacing the entire faucet fixture and is an easy DIY installation. Danco o-rings are high abrasive resistant and tempature resistant. Danco o-rings will withstand heat between a temperature range of 86°F to 248°F (-30°C to 120°C). These tough and pliable Buna-Nitrile Rubber (NBR) O-Rings will help provide long-term use for your plumbing needs. Danco o-rings are perfect for the everyday DIY'er or the Plumbing Professional.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE KEY HASP LOCK CHRM4-1/2"" (N183-780)
- CAPLUGS Ergonomic Button Plug Flush Heads, PK 10 (BPFE-31MM)
- ADAMS RITE Electronic Lock, Satin Chrome, 12 Button (3090-01-626)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 5"L (RGSE-00)
- PROFESSIONAL PLASTICS Viton O-Ring (100 Pcs Per Pkg), 2-112 Black Viton O-RING-100 Pkg [Pac (ORINGVITONBK2-112-100PCS)
- ZORO SELECT O-Ring Asst, Viton, 436 Pcs, 36 Szs (3CWA3)
- ZORO SELECT O Ring Assortment, EPDM, 200 Pcs, 12 Sizes (1RGY8)
- ZORO SELECT O-Ring Assortment, Metric, 32 Szs, 426Pcs (5RLU2)
- DANCO O'Ring 1-1/4X1-1/2X1/8 (35748W)
- K-TOOL INTERNATIONAL Metric O Ring Assortment, 419 Piece (KTI00095)
- ZORO SELECT O-Ring Assortment, Buna N, 380 Pcs, 36 Szs (1RGX9)
- Lavelle O-Ring Assortments